I0P3P32N35I - ADV

I0P3P32N35I - (3) F32T8 120-277V E Bal

Signify Electronics

  • $18.38 (for 1 Each)
  • $18.38 (1 Each)
  • $183.80 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    I0P3P32N35I
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    IOP3P32N35I
    Description
    (3) F32T8 120-277V E Bal
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Electronic Fluorescent Ballast - Electronic Linear Fluorescent  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087125090 / 00781087125090
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $18.38 (1 Each)
    Standard Packaging
    $183.80 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    I0P3P32N35I - Large Image
     
    I0P3P32N35I - Large Image
     
    I0P3P32N35I - Small Image
     
    I0P3P32N35I - Large Image
    Attachments
     
     
    I0P3P32N35I - Specification Sheet
     
    I0P3P32N35I - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    277 VAC
    Number of Lamps
    3 W W
    Wattage
    32 A
    Lamp Type
    T8 RAPID START
    Material, Color, and Finish
    Housing Material
    METAL
    Descriptions
    Product Type
    Ele Ballast (3)F32T8 120-277V I Pack
    Special Features
    UL, CSA, NEMA Premium, RoHS
    Description
    (3) F32T8 120-277V E BAL
    Additional Information
    total harmonic distortion
    10 A
    start type
    Instant Start
    Ballast Factor
    0.83 in
    Output Type
    FIXED
    Power Factor
    HIGH
    Wire Type
    SOLID
    Manufacturer Information
    Manufacturers Part Number
    IOP3P32N35I
    Brand
    Signify Electronics
    PHILIPS ADVANCE
    sub brand
    Optanium
    GTIN
    00781087125090
    UPC
    781087125090
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Type
    Electronic Fluorescent
    Packaging
    Weight per each
    1
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Frequency Rating
    50/60 Hz
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for I0P3P32N35I

    Type in the slang term you'd like to suggest.

* All prices subject to change.