ICF2S26H1LD - 26W 120-277V Bal

Advance

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICF2S26H1LD
Manufacturer
Advance
Manufacturer's Part Number
183319
Description
26W 120-277V Bal
Signify Lighting, Ballast, Centium/Smartmate, Efluo Fix, Min Start Temp 50C, Average Life 43800HRS, Volts 120-277V, Non Dimmable, Number Of Lamps 2, Ballasts Factor 1PCT, Input Frequency 50/60HZ, Programmed Start Yes, , Certifications Are Ul, Iso, FCC
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087102893 / 00781087102893
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ICF2S26H1LD - Large Image
 
ICF2S26H1LD - Small Image
Attachments
 
 
ICF2S26H1LD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Ballast Type
eFluo Fix
Dimensions and Weight
Height
3.86
Width
9.45
Descriptions
Product Type
Ele Ballast (2) 26W CFL (4-Pin) 120-277V
Long Description
Signify Lighting, Ballast, Centium/Smartmate, eFluo Fix, Min Start Temp 50C, Average Life 43800HRS, Volts 120-277V, NON Dimmable, Number of Lamps 2, Ballasts Factor 1PCT, Input Frequency 50/60HZ, Programmed Start Yes, , Certifications are UL, ISO, FCC
Special Features
Certifications are UL, ISO, FCC
extra long description
ADV 183319 ELE BALLAST (2) 26W CFL
Additional Information
Power Factor
0.98
Ballast Factor
1
average life
43800
input frequency
50/60
dimmable
Non Dimmable
Manufacturer Information
Brand
Advance
Manufacturers Part Number
183319
GTIN
00781087102893
UPC
781087102893
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Availability
Status
Inactive
Packaging
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat