ICN2P32SC - ADV

Also in stock

ICN2P32N35I - 2-F32T8 120/277V Electronic Ballast - Advance By Signify
$20.99Per Each

Advance By Signify
2-F32T8 120/277V Electronic Ballast


View or Compare

ICN2P32SC - 2-F32T8 120/277V Electronic Ballast

Advance By Signify

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (10 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ICN2P32SC
    Manufacturer
    Advance By Signify
    Manufacturer's Part Number
    N/A
    Description
    2-F32T8 120/277V Electronic Ballast
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Electronic Ballast
    UNSPSC
    -
    UPC/EAN/GTIN
    78108710319
    Weight per unit
    1.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for ICN2P32SC.

    Similar Items

    Listed below you'll find similar and potential substitutes for ICN2P32SC.
    • ICN2P32N35I - 2-F32T8 120/277V Electronic Ballast - Advance By Signify
      View Larger

      ICN2P32N35I - Advance By Signify

      Fluorescent Ballast, Instant, 32 W, 120 to 277 V Ac, 0.49 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.89 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.350 KG/Ea

      • MFR Part #: ICN2P32N35I
      • Nacogdoches Availability: 0 Each
      • Total Availability: 3,630 Each
      • Manufacturer: Advance By Signify
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($209.90) ·

      Book Price
      $20.99
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ICN2P32SC

    Type in the slang term you'd like to suggest.

* All prices subject to change.