ICN2S39T35I - ADV

ICN2S39T35I - 277V Flu Ballast

Signify Electronics

  • $61.38 (for 1 Each)
  • $61.38 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ICN2S39T35I
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    ICN2S39T35I
    Description
    277V Flu Ballast
    Fluorescent Ballast, Programmed, 39 W, 277 V Ac, 0.73 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.441 KG/Ea
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Electronic Fluorescent Ballast - Electronic Linear Fluorescent  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087131756 / 00781087131756
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $61.38 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    17 Each
    Resources
    Specifications Sheets
     
     
    ICN2S39T35I - Specification Sheet
    Attachments
     
     
    ICN2S39T35I - Specification Sheet
     
    ICN2S39T35I - Specification Sheet
    Images
     
     
    ICN2S39T35I - Large Image
     
    ICN2S39T35I - Large Image
     
    ICN2S39T35I - Small Image
     
    ICN2S39T35I - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    39 W
    Voltage Rating
    277 V ac
    277 VAC
    Current Rating
    0.73 A
    Number of Lamps
    2 W
    Lamp Type
    T5 HO
    Material, Color, and Finish
    Housing Material
    Metal
    Dimensions and Weight
    Width
    1.18 in
    Compact CAX6 Series Semi-Recessed Head Emergency Unit
    Height
    1.06 in
    Length
    14.17 in
    Descriptions
    Description
    277V FLU BALLAST
    Product Type
    Fluorescent Ballast
    Ele MH 50W C193 120-277V 50/60HZ M PK
    Long Description
    Fluorescent Ballast, Programmed, 39 W, 277 V ac, 0.73 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.441 kg/EA
    Features
    No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
    Short Description
    Fluorescent Ballast, Programmed Start, 39 W, 2 Lamps
    Special Features
    Suitable for Outdoor
    Additional Information
    For Bulb Type
    T5 Ho
    start type
    Programmed Start
    PROGRAMMED START
    Ballast Factor
    1
    1 PH
    Power Factor
    0.98
    total harmonic distortion
    10 %
    Standards Met
    UL Listed;CSA Certified;RoHS Compliant;CEC
    package quantity
    1 CT;10 PK
    Made in USA
    Yes
    Output Type
    FIXED
    dimmable
    No
    Power Rating
    WEIGHT 0.69 LB; FOR SUPPORTING AND STABILIZING VERTICAL COPPER TUBE RUN; ONE YEAR LIMITED WARRANTY FROM DATE OF SHIPMENT
    Manufacturer Information
    Manufacturers Part Number
    ICN2S39T35I
    Brand
    Philips Advance
    Signify Electronics
    sub brand
    Centium
    CENTIUM
    GTIN
    00781087131756
    UPC
    781087131756
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Packaging
    Weight
    0.441 kg/EA
    1 PH
    Weight per each
    1
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    50 Hz;60 Hz
    50/60 HZ
    Application
    Lighting Luminaire Component
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Abilene
    View Store
    3 Bossier City
    View Store
    9 Springdale

    A-L

    Location Stock Available
    View Store
    1 Bentonville

    M-Z

    Location Stock Available
    View Store
    2 Rogers


  • Substitutes

    No Substitute Items found for ICN2S39T35I.

    Similar Items

    Listed below you'll find similar and potential substitutes for ICN2S39T35I.
    • ICN2S3935I - ICN2S3935I 120-277V Elec Bal - Advance By Signify
      View Larger

      ICN2S3935I - Advance By Signify

      High Frequency Type; 16.7 Inch L X 1.18 Inch W X 1 Inch H Size; 0 Deg F Min. Starting Temperature; 10 Percent Max. THD; 50/60 HZ Frequency Rating; Ul, Csa Approval; 2 Lamp(S); F39T5/Ho Lamp Type; 39 W Lamp Wattage; 120/230/277 V Input Voltage; 0.73/0.37/0.31 Ampere Input Current; Series Wiring; Normal Output, HPF Circuit Type; 85/87 W Input Power; Programmed Starting Type; Straight Lamp Style; 0.98 Power Factor; 1 Ballast Factor; Advance[T], Centium[R] Brand; Used On Lamp F24T5/Ho, FC9T5, FC12T5, FT24W/2G1

      • MFR Part #: ICN2S3935I
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Advance By Signify
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($ -) ·

      Book Price
      $ - Request Quote

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ICN2S39T35I

    Type in the slang term you'd like to suggest.

* All prices subject to change.