ICN2S5490C - 2-F54T5 120/277V 90*C Elec Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN2S5490C
Manufacturer
Philips Advance
Manufacturer's Part Number
ICN2S5490C35I
Description
2-F54T5 120/277V 90*C Elec Bal
Electronic Ballast, High Frequency; Programmed Start; F54T5/Ho Lamp; 2 Lamp(S); 54 W Lamp Wattage; Input Voltage 120 to 277 V; Input Current 1 Ampere; Input Power 120 W; 50/60 HZ; 0.98 Power Factor; 1 Ballast Factor; 10 Percent Maximum THD; Series Wiring
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
78108702490
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ICN2S5490C - Small Image
 
ICN2S5490C - Large Image
Installation Sheets
 
 
ICN2S5490C - Installation Sheet
Attachments
 
 
ICN2S5490C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Lamp Wattage
54 W
Lamp Type
F54T5/HO
Dimensions and Weight
Size
16.7 INCH L X 1.18 INCH W X 1 INCH H
Descriptions
Product Type
Electronic Linear Fluorescent Ballast
Long Description
ELECTRONIC BALLAST, HIGH FREQUENCY; PROGRAMMED START; F54T5/HO LAMP; 2 LAMP(S); 54 W LAMP WATTAGE; INPUT VOLTAGE 120 TO 277 V; INPUT CURRENT 1 AMPERE; INPUT POWER 120 W; 50/60 HZ; 0.98 POWER FACTOR; 1 BALLAST FACTOR; 10 PERCENT MAXIMUM THD; SERIES WIRING
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
PACKAGING TYPE IC PACK
Additional Information
Minimum Starting Temperature
-20 DEG F
Power Factor
0.98 in
Input Current
1 AMPERE
Maximum THD
10 PERCENT
Ballast Factor
1 PH
Input Voltage
120 TO 277 V
Input Power
120 W
Starting Type
PROGRAMMED
Wiring
SERIES
Manufacturer Information
Brand
ADVANCE[T], CENTIUM[R]
Model
ICN
Manufacturers Part Number
ICN2S5490C35I
Taxonomies, Classifications, and Categories
Type
HIGH FREQUENCY
Category Description
ELECTRONIC BALLAST
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICN2S5490C.
Jump To:

Similar Items

Similar items are close alternatives to ICN2S5490C, though they may not be 100% alike.

Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14....
  • Our Part #: ICN2S5490CT35M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 501676
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 12 ($665.88) ·
ICN2S5490CT35M - Advance By Signify

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$55.49

Each

QTY:
Each
Add
High Frequency Type; 16.7 Inch L X 1.18 Inch W X 1 Inch H Size; -20 Deg F Min. S...
  • Our Part #: ICN2S5490C35I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ICN2S5490C35I
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ICN2S5490C35I - Advance By Signify

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat