ICN2S54T35M - (2) F54T5/Ho 120-277V Elec Bal

Signify Electronics

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN2S54T35M
Manufacturer
Signify Electronics
Manufacturer's Part Number
501684
Description
(2) F54T5/Ho 120-277V Elec Bal
No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environments (Requiring A 90° C Rating) or Not, Our Family Of Philips Advance Centium Ballasts Are Ideal For A Wide Variety Of Applications.
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087131794 / 00781087131794
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ICN2S54T35M - Large Image
 
ICN2S54T35M - Small Image
Attachments
 
 
ICN2S54T35M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.83-0.36
Voltage Rating
120-277
Number of Lamps
2
Wattage
98
Lamp Type
Fluorescent
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
4.17
Width
4.65
Length
55.79
Descriptions
Product Type
Ele Ballast (2) F54T5/Ho 120-277V
Description
(2) F54T5/HO 120-277V ELEC BAL
Long Description
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.
Special Features
IntelliVolt 120-277V, Series Lamp Operation, Connector
extra long description
ADV 501684 ELE BALLAST (2) F54T5/HO
Additional Information
total harmonic distortion
<=10
Power Factor
0.98
Ballast Factor
1
Minimum Starting Temperature
5
ANSI Code
N/A
dimmable
Non Dimmable
start type
Programmed
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
ICN2S54T35M
GTIN
00781087131794
UPC
781087131794
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
ELECTRONIC
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Mounting
13.78
Frequency Rating
50to60
Application
Commercial
standard
CSA certificate;UL certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat