ICN2S54T35M - ADV

ICN2S54T35M - (2) F54T5/Ho 120-277V Elec Bal

Signify Electronics

  • Special Order Item
  • $0.00 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ICN2S54T35M
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    ICN2S54T35M
    Description
    (2) F54T5/Ho 120-277V Elec Bal
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Electronic Fluorescent Ballast - Electronic Linear Fluorescent  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087131794 / 00781087131794
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    ICN2S54T35M - Small Image
     
    ICN2S54T35M - Large Image
     
    ICN2S54T35M - Large Image
     
    ICN2S54T35M - Large Image
    Attachments
     
     
    ICN2S54T35M - Specification Sheet
     
    ICN2S54T35M - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    277 VAC
    Ballast Type
    ELECTRONIC
    Number of Lamps
    2 W
    Lamp Type
    T5 HO
    Dimensions and Weight
    Height
    1.06 in
    Length
    14.17 in
    Width
    Compact CAX6 Series Semi-Recessed Head Emergency Unit
    Descriptions
    Product Type
    Ele Ballast (2) F54T5/Ho 120-277V
    Ballast
    Description
    (2) F54T5/HO 120-277V ELEC BAL
    Additional Information
    Ballast Factor
    1 PH
    Power Rating
    10198
    dimmable
    No
    start type
    Programmed Start
    Manufacturer Information
    Manufacturers Part Number
    ICN2S54T35M
    Brand
    Signify Electronics
    PHILIPS ADVANCE
    sub brand
    CENTIUM
    GTIN
    00781087131794
    UPC
    781087131794
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Packaging
    Weight
    1 PH
    Weight per each
    1
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    50/60 HZ
    Application
    Lighting Luminaire Component
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
    Suggest a new slang term for ICN2S54T35M

    Type in the slang term you'd like to suggest.

* All prices subject to change.