ICN2S8635I - (2) F96T8/Ho 120-277V Elec Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN2S8635I
Manufacturer
Philips Advance
Manufacturer's Part Number
ICN2S8635I
Description
(2) F96T8/Ho 120-277V Elec Bal
Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 86
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087035801 / 00781087035801
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
ICN2S8635I - Specification Sheet
Images
 
 
ICN2S8635I - Small Image
 
ICN2S8635I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Voltage Rating
277 VAC
Wattage
40003
Lamp Type
FIXTURE WITH JUNCTION BOX
Material, Color, and Finish
Housing Material
Metal
Descriptions
Product Type
Ele Ballast (2) F96T8/Ho 120-277V
Description
(2) F96T8/HO 120-277V ELEC BAL
Long Description
Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 86
Special Features
UL, CSA, RoHS
Additional Information
Ballast Factor
0.95 in
total harmonic distortion
10 A
start type
Programmed Start
Wire Type
SOLID
Manufacturer Information
Manufacturers Part Number
ICN2S8635I
Brand
Philips Advance
sub brand
Centium
GTIN
00781087035801
UPC
781087035801
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight per each
4.2
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat