ICN3P32SC35I - ADV

Also in stock

ICN3P32N35I - 120-277V Eltrn BLST - Advance By Signify
$23.40Per Each

Advance By Signify
120-277V Eltrn BLST


View or Compare

ICN3P32SC35I - 3-F32T8 120/277V Electronic Ballast

Philips Advance

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ICN3P32SC35I
    Manufacturer
    Philips Advance
    Manufacturer's Part Number
    ICN3P32SC35I
    Description
    3-F32T8 120/277V Electronic Ballast
    Electronic Ballast, High Frequency; Instant Start; Normal Output, HPF Circuit; F32T8, FBO31T8, F32T8/U6 Lamp; Straight/U Lamp; 3 Lamp(S); 32 W Lamp Wattage; Input Voltage 120/230/277 V; Input Current 0.71/0.37/0.31 Ampere; Input Power 85 W; 50/60 HZ
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Controls - Electronic  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39111801 - Lamp ballasts
    UPC/EAN/GTIN
    781087106372 / 00781087106372 / 00781087106372
    Weight per unit
    1.37 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    ICN3P32SC35I - Large Image
     
    ICN3P32SC35I - Small Image
    Specifications Sheets
     
     
    ICN3P32SC35I - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    3 in
    Lamp Wattage
    32 W
    Lamp Type
    F32T8, FBO31T8, F32T8/U6
    Dimensions and Weight
    Size
    9.5 INCH L X 1.7 INCH W X 1.18 INCH H
    Descriptions
    Product Type
    Electronic Ballast
    Description
    3-F32T8 120/277V ELECTRONIC BALLAST
    Long Description
    ELECTRONIC BALLAST, HIGH FREQUENCY; INSTANT START; NORMAL OUTPUT, HPF CIRCUIT; F32T8, FBO31T8, F32T8/U6 LAMP; STRAIGHT/U LAMP; 3 LAMP(S); 32 W LAMP WATTAGE; INPUT VOLTAGE 120/230/277 V; INPUT CURRENT 0.71/0.37/0.31 AMPERE; INPUT POWER 85 W; 50/60 HZ
    Commodity Description
    Fluorescent Ballasts & Accy - Electronic
    Additional Information
    USED ON LAMP F17T8, FBO16T8, F25T8, FBO24T8, F32T8/ES, F40T8; PACKAGING TYPE IC PACK
    Additional Information
    Minimum Starting Temperature
    0 DEG F
    Input Current
    0.71/0.37/0.31 AMPERE
    Ballast Factor
    0.88 in
    Power Factor
    0.99 in
    Maximum THD
    10 PERCENT
    Input Voltage
    120/230/277 V
    Starting Type
    INSTANT
    Circuit Type
    NORMAL OUTPUT, HPF
    Wiring
    PARALLEL
    Lamp Style
    STRAIGHT/U
    Input Power
    85 W
    Manufacturer Information
    Brand
    Advance
    PHILIPS ADVANCE
    ADVANCE[T], CENTIUM[R]
    Manufacturers Part Number
    ICN3P32SC35I
    Model
    ICN
    GTIN
    00781087106372
    UPC
    781087106372
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Type
    HIGH FREQUENCY
    Packaging
    Weight per each
    1.37
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Frequency Rating
    50/60 HZ
    Approval
    UL, CSA
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
    2 Bridgeport

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for ICN3P32SC35I.

    Similar Items

    Listed below you'll find similar and potential substitutes for ICN3P32SC35I.
    • ICN3P32N35I - 120-277V Eltrn BLST - Advance By Signify
      View Larger

      ICN3P32N35I - Advance By Signify

      Fluorescent Ballast, Instant, 32 W, 277 V Ac, 0.71 A, Non Dimmable, 3 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.441 KG/Ea

      • MFR Part #: ICN3P32N35I
      • Nacogdoches Availability: 24 Each
      • Total Availability: 2,342 Each
      • Manufacturer: Advance By Signify
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($234.00) ·

      Book Price
      $23.40
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ICN3P32SC35I

    Type in the slang term you'd like to suggest.

* All prices subject to change.