ICN4P32SC35I - 4-F32T8 120/277V Elec Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN4P32SC35I
Manufacturer
Philips Advance
Manufacturer's Part Number
ICN4P32SC35I
Description
4-F32T8 120/277V Elec Bal
Electronic Ballast, High Frequency; Instant Start; Normal Output, HPF Circuit; F32T8, FBO31T8, F32T8/U6 Lamp; Straight/U Lamp; 4 Lamp(S); 32 W Lamp Wattage; Input Voltage 120/230/277 V; Input Current 0.94/0.49/0.41 Ampere; Input Power 112 W; 50/60 HZ
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
781087106396 / 00781087106396 / 00781087106396
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
ICN4P32SC35I - Specification Sheet
Images
 
 
ICN4P32SC35I - Small Image
 
ICN4P32SC35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
32 W
Number of Lamps
798
Lamp Type
F32T8, FBO31T8, F32T8/U6
Dimensions and Weight
Size
9.5 INCH L X 1.7 INCH W X 1.18 INCH H
Descriptions
Product Type
Electronic Ballast
Description
4-F32T8 120/277V ELEC BAL
Long Description
ELECTRONIC BALLAST, HIGH FREQUENCY; INSTANT START; NORMAL OUTPUT, HPF CIRCUIT; F32T8, FBO31T8, F32T8/U6 LAMP; STRAIGHT/U LAMP; 4 LAMP(S); 32 W LAMP WATTAGE; INPUT VOLTAGE 120/230/277 V; INPUT CURRENT 0.94/0.49/0.41 AMPERE; INPUT POWER 112 W; 50/60 HZ
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
USED ON LAMP F17T8, FBO16T8, F25T8, FBO24T8, F32T8/ES, F40T8; PACKAGING TYPE IC PACK
Additional Information
Minimum Starting Temperature
0 DEG F
Ballast Factor
0.88 in
Input Current
0.94/0.49/0.41 AMPERE
Power Factor
0.99 in
Maximum THD
10 PERCENT
Input Power
112 W
Input Voltage
120/230/277 V
Starting Type
INSTANT
Circuit Type
NORMAL OUTPUT, HPF
Wiring
PARALLEL
Lamp Style
STRAIGHT/U
Manufacturer Information
Brand
Advance
Manufacturers Part Number
ICN4P32SC35I
Model
ICN
GTIN
00781087106396
UPC
781087106396
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
HIGH FREQUENCY
Availability
Status
Inactive
Packaging
Weight per each
1.15
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat