ICN4S5490C2LSG35 - F54T5HO 120-277V W/Leads

Signify Electronics

  • $85.68 (Each)
  • $85.68 (Each)

  • $514.08 (Per 6)

Availability: In Stock Locally
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
ICN4S5490C2LSG35
Manufacturer
Signify Electronics
Manufacturer's Part Number
119404
Description
F54T5HO 120-277V W/Leads
No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environments (Requiring A 90° C Rating) or Not, Our Family Of Philips Advance Centium Ballasts Are Ideal For A Wide Variety Of Applications.
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087047835 / 00781087047835
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.68 (Each)
Standard Packaging
$514.08 (Per 6)
Resources
Specifications Sheets
 
 
ICN4S5490C2LSG35 - Specification Sheet
Images
 
 
ICN4S5490C2LSG35 - Large Image
 
ICN4S5490C2LSG35 - Small Image
Attachments
 
 
ICN4S5490C2LSG35 - Specification Sheet
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
120-277
amperage rating
2.00-0.86
Wattage
240-234
Number of Lamps
4
Lamp Type
Fluorescent
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
4.65
Length
6.57
Width
6.69
Descriptions
Product Type
Ele Ballast (4) F54T5HO 120-277V
extra long description
ADV 119404 ELE BALLAST (4) F54T5HO
Long Description
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.
Special Features
IntelliVolt 120-277V, Series Lamp Operation
Additional Information
Minimum Starting Temperature
-20
total harmonic distortion
<=10
Power Factor
0.98
Ballast Factor
1
ANSI Code
N/A
dimmable
Non Dimmable
start type
Programmed
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
ICN4S5490C2LSG35M
GTIN
00781087047835
UPC
781087047835
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
ELECTRONIC
Packaging
Weight per each
2.68
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
16.34
Frequency Rating
50to60
Application
Commercial
standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat