IMH50A120277LF - 50WMH 120/277V Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMH50A120277LF
Manufacturer
Philips Advance
Manufacturer's Part Number
IMH50ALFM
Description
50WMH 120/277V Bal
Electronic Ballast, Low Frequency; Input Voltage 120 to 277 V At 50/60 HZ; 0.5 Ampere At 120 V, 0.2 Ampere At 277 V; Power Rating 56 W At 120 V, 55 W At 277 V; Metal Halide Lamp; 50 W Lamp Wattage; 1 Lamp(S); Ansi Code M110; 0.9 Power Factor
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Electronic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
78108711164
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IMH50A120277LF - Small Image
 
IMH50A120277LF - Large Image
Attachments
 
 
IMH50A120277LF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.5 AMPERE AT 120 V, 0.2 AMPERE AT 277 V
Number of Lamps
1 PH
Lamp Wattage
50 W
Lamp Type
METAL HALIDE
Dimensions and Weight
Size
5.5 INCH L X 3.6 INCH W X 1.5 INCH H
Descriptions
Product Type
Electronic Hid Ballast
Long Description
ELECTRONIC BALLAST, LOW FREQUENCY; INPUT VOLTAGE 120 TO 277 V AT 50/60 HZ; 0.5 AMPERE AT 120 V, 0.2 AMPERE AT 277 V; POWER RATING 56 W AT 120 V, 55 W AT 277 V; METAL HALIDE LAMP; 50 W LAMP WATTAGE; 1 LAMP(S); ANSI CODE M110; 0.9 POWER FACTOR
Description
50WMH 120/277V BAL
Commodity Description
ELECTRONIC HID BALLASTS
Additional Information
PACKAGING TYPE MID PACK
Additional Information
Minimum Starting Temperature
-20 DEG F
Ballast Factor
1 PH
Input Voltage
120 TO 277 V AT 50/60 HZ
Maximum THD
15 A
Power Rating
56 W AT 120 V, 55 W AT 277 V
Power Factor
88377811290
ANSI Code
M110
Manufacturer Information
Brand
e-Vision[R]
Manufacturers Part Number
IMH50ALFM
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
LOW FREQUENCY
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
SIDE LEAD
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat