ISB104014EI - 10'-40' 120V Sign Bal

Advance

  • $130.99 (Each)
  • $130.99 (Each)
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
ISB104014EI
Manufacturer
Advance
Manufacturer's Part Number
503755
Description
10'-40' 120V Sign Bal
Electronic Sign Ballast, T12/Ho Lamp, 1 to 4 Lamps, 10 - 40 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.61 Ballast Factor, 14.31 In Length, 3.19 In Width, 2.63 In Height, 4.523 KG/Ea
Slang Terms

Suggest a New Term
Categories
Ballasts - Sign Ballasts Mark as Incorrect
Suggest a New Category
Classification
Sign Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087135808 / 00781087135808
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.99 (Each)
Resources
Specifications Sheets
 
 
ISB104014EI - Specification Sheet
Images
 
 
ISB104014EI - Large Image
 
ISB104014EI - Small Image
Attachments
 
 
ISB104014EI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic
Lamp Type
T12/HO
Number of Lamps
1 to 4
Wattage
110 W
Voltage Rating
120 to 277 v
Dimensions and Weight
Width
3.19 in
Length
14.31 in
Height
2.63 in
Descriptions
Product Type
Electronic Sign Ballast
Long Description
Electronic Sign Ballast, T12/HO Lamp, 1 to 4 Lamps, 10 - 40 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.61 Ballast Factor, 14.31 in Length, 3.19 in Width, 2.63 in Height, 4.523 kg/EA
Features
Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps. Philips Advance signPRO ine…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications,
Short Description
Electronic Sign Ballast, T12/HO, 110 W, 4 to 6 Lamps, 8 - 48 Footages
Description
10'-40' 120V SIGN BAL
extra long description
ADV 503755 ELE SIGN BAL (1-4)T12HO
Additional Information
total harmonic distortion
10 %
Ballast Factor
0.61
Number of Footages
10 - 40
package quantity
1 PK
Standards Met
FCC;CSA Certified;UL Listed;RoHS Compliant
Power Factor
0.98
output
FIXED
start type
Instant Start
Manufacturer Information
Manufacturers Part Number
503755
Brand
Signify Electronics
GTIN
00781087135808
UPC
781087135808
Taxonomies, Classifications, and Categories
Category Description
SIGN BALLAST
Packaging
Weight
4.523 kg/EA
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;RoHS Compliant
Application
SIGN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat