IZT2PSP32SC35I - 2-F32T8 120/277 (24) Dim Bal

Advance

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IZT2PSP32SC35I
Manufacturer
Advance
Manufacturer's Part Number
505123
Description
2-F32T8 120/277 (24) Dim Bal
Maximum Dimming Versatility Compatible With Controls From Numerous Manufacturers Using Standard 0-10VDC Controls;Ideal For Frequent Switching Applications Such As Occupancy Sensors and Daylight Harvesting - Programmed Start Operation The Mark 7 0–10V Series Of Dimmable Electronic Ballasts Offer Maximum Versatility By Incorporating Separate Control Leads For Use With A Wide Array Of Controllers, Including Occupancy Sensors, Daylight Harvesting Controls, and Building Management Systems From More Than 40 Manu
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087134849 / 00781087134849
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IZT2PSP32SC35I - Large Image
 
IZT2PSP32SC35I - Small Image
Attachments
 
 
IZT2PSP32SC35I - Specification Sheet
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
120-277
Number of Lamps
2
Lamp Type
T8 RS
Dimensions and Weight
Length
3.74
Height
4.65
Width
6.69
Descriptions
Description
2-F32T8 120/277 (24) DIM BAL
Long Description
Maximum dimming versatility Compatible with controls from numerous manufacturers using standard 0-10VDC controls;Ideal for frequent switching applications such as occupancy sensors and daylight harvesting - Programmed start operation The Mark 7 0–10V series of dimmable electronic ballasts offer maximum versatility by incorporating separate control leads for use with a wide array of controllers, including occupancy sensors, daylight harvesting controls, and building management systems from more than 40 manu
Product Type
Ele Dimming Ballast (2) F32T8 120-277V
extra long description
ADV 505123 ELE DIMMING BALLAST (2)
Additional Information
Power Factor
0.99
Ballast Factor
1.00
Power Rating
32
start type
Programmed Start
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
505123
Brand
Signify Electronics
GTIN
00781087134849
UPC
781087134849
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight
1
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;CSA E;NEMA Premium;RoHS Compliant
Application
Lighting Luminaire Component
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat