IZT2S32SC35I - Elec Dim Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IZT2S32SC35I
Manufacturer
Philips Advance
Manufacturer's Part Number
IZT2S32SC35I
Description
Elec Dim Bal
Electronic Ballast, High Frequency; Programmed Start; Normal Output, HPF Circuit; F32T8, FB031T8, F32T8/U6 Lamp; Straight/U Lamp; 32 W Lamp Wattage; 3 Lamp(S); Input Voltage 120/277 V; Input Current 0.79 Ampere At 120 V, 0.34 Ampere At 277 V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
-
UPC/EAN/GTIN
781087027820
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IZT2S32SC35I - Small Image
 
IZT2S32SC35I - Large Image
Attachments
 
 
IZT2S32SC35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Lamp Wattage
32 W
Lamp Type
F32T8, FB031T8, F32T8/U6
Dimensions and Weight
Size
9.5 INCH L X 1.7 INCH W X 1.18 INCH H
Descriptions
Product Type
Dimming Linear Fluorescent Ballast
Long Description
ELECTRONIC BALLAST, HIGH FREQUENCY; PROGRAMMED START; NORMAL OUTPUT, HPF CIRCUIT; F32T8, FB031T8, F32T8/U6 LAMP; STRAIGHT/U LAMP; 32 W LAMP WATTAGE; 2 LAMP(S); INPUT VOLTAGE 120/277 V; INPUT CURRENT 0.57 AMPERE AT 120 V, 0.24 AMPERE AT 277 V
Commodity Description
Fluorescent Ballasts & Accy - Electronic
Additional Information
USED ON LAMP F17T8, FBO16T8, F25T8, FBO24T8; PACKAGING TYPE IC PACK
Description
ELEC DIM BAL
Additional Information
Input Current
0.57 AMPERE AT 120 V, 0.24 AMPERE AT 277 V
Power Factor
0.99 in
Ballast Factor
0.03 TO 1
Maximum THD
10 PERCENT
Input Voltage
120/277 V
Input Power
14 TO 70 W
Minimum Starting Temperature
50 DEG F
Circuit Type
NORMAL OUTPUT, HPF
Starting Type
PROGRAMMED
Wiring
SERIES
Lamp Style
STRAIGHT/U
Manufacturer Information
Brand
IntelliVolt[T], Mark VII[R]
Manufacturers Part Number
IZT2S32SC35I
Taxonomies, Classifications, and Categories
Type
HIGH FREQUENCY
Category Description
DIMMING BALLASTS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat