REZ2S5435M - 2-F54T5/H0 120V Spec Dim Bal

Signify Electronics

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
REZ2S5435M
Manufacturer
Signify Electronics
Manufacturer's Part Number
REZ2S5435M
Description
2-F54T5/H0 120V Spec Dim Bal
Ballast, Dimming, Lamp Type: T5, Ballast Type: Controllable, Voltage: 120, Wattage: 54, 2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087109298 / 00781087109298
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
REZ2S5435M - Small Image
 
REZ2S5435M - Large Image
Attachments
 
 
REZ2S5435M - Specification Sheet
 
REZ2S5435M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 MG
Wattage
54 W
Ballast Type
Controllable
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
VLX1
Descriptions
Long Description
Ballast, Dimming, Lamp Type: T5, Ballast Type: Controllable, Voltage: 120, Wattage: 54, 2
Product Type
Ele Dimming Ballast (2) F54T5/Ho 120V
extra long description
ADV REZ2S5435M ELE DIMMING BALLAST
Description
2-F54T5/H0 120V SPEC DIM BAL
Manufacturer Information
Manufacturers Part Number
REZ2S5435M
Brand
Signify Electronics
GTIN
00781087109298
UPC
781087109298
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.96
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat