REZ3S32SC35I - 32W 120V Bal

Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
REZ3S32SC35I
Manufacturer
Advance
Manufacturer's Part Number
REZ3S32SC35I
Description
32W 120V Bal
As Easy As 1, 2, 3 Compatible With Controls From Numerous Manufacturers Without Using Separate Control Leads - Powerline Dimming Interface;Ideal For Frequent Switching Applications Such As Occupancy Sensors and Daylight Harvesting - Programmed Start Operation For Companies Looking to Make Their Fixed-Output Linear T8, 4-Pin CFL, and T5/Ho Fluorescent Systems More Cost Effective and Sustainable, Mark 10 Powerline Ballasts Provide An Easy Solution Without The Need For Additional Control Leads. Simply, (1) Re
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087106976 / 00781087106976
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
REZ3S32SC35I - Specification Sheet
Images
 
 
REZ3S32SC35I - Large Image
 
REZ3S32SC35I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
3
Wattage
32
Lamp Type
T8
Voltage Rating
120
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
0.67
Height
4.65
Descriptions
Description
32W 120V BAL
extra long description
ADV REZ3S32SC35I ELE DIMMING BALLAS
Product Type
Ele Dimming Ballast (3) F32T8 120V
Long Description
As easy as 1, 2, 3 Compatible with controls from numerous manufacturers without using separate control leads - Powerline dimming interface;Ideal for frequent switching applications such as occupancy sensors and daylight harvesting - Programmed start operation For companies looking to make their fixed-output linear T8, 4-pin CFL, and T5/HO fluorescent systems more cost effective and sustainable, Mark 10 Powerline ballasts provide an easy solution without the need for additional control leads. Simply, (1) re
Special Features
UL, CSA, NEMA Premium, RoHS
Additional Information
Ballast Factor
0.97
Power Factor
0.99
total harmonic distortion
10
start type
Programmed Start
Wire Type
SOLID
Manufacturer Information
Brand
Advance
Manufacturers Part Number
REZ3S32SC35I
GTIN
00781087106976
UPC
781087106976
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Dimmable Fluorescent
Packaging
Weight per each
1.06
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;RoHS Compliant
Application
DIMMING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat