RLQ120TPI - ADV

RLQ120TPI - 1-F14, F15, F20 Bal

Signify Electronics

  • $51.63 (Each)
  • $51.63 (Each)
  • $516.30 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    RLQ120TPI
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    RLQ120TPI
    Description
    1-F14, F15, F20 Bal
    Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 0.54 Amp, Ballast Factor: 1, Minimum Starting Temperature: 20 Degree F, Number Of Lamps: 1, Lamp Wattage: 13, Lamp Type: Trigger Start Ballast, Preheat Lamp, Features: Requires Circuit Interrupting Lamp Holders, Total Harmonic Distortion: <10 Percent
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Magnetic Fluorescent Ballasts - Magnetic Linear Fluorescent Ba  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087101728 / 00781087101728
    Weight per unit
    2.04 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $51.63 (Each)
    Standard Packaging
    $516.30 (Per 10)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    4
    Resources
    Images
     
     
    RLQ120TPI - Large Image
     
    RLQ120TPI - Large Image
     
    RLQ120TPI - Large Image
     
    RLQ120TPI - Small Image
     
    RLQ120TPI - Large Image
    Attachments
     
     
    RLQ120TPI - Specification Sheet
     
    RLQ120TPI - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1
    Voltage Rating
    120
    Wattage
    20
    Lamp Type
    T12
    Material, Color, and Finish
    Housing Material
    METAL
    Descriptions
    Product Type
    Mag BLST (1) F20T12 PH 120V Ic Pack
    Long Description
    Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 0.54 Amp, Ballast Factor: 1, Minimum Starting Temperature: 20 Degree F, Number of Lamps: 1, Lamp Wattage: 13, Lamp Type: Trigger Start Ballast, Preheat Lamp, Features: Requires Circuit Interrupting Lamp Holders, Total Harmonic Distortion: <10 Percent
    Special Features
    UL, CSA, RoHS
    Description
    1-F14,F15,F20 BAL
    Additional Information
    Ballast Factor
    0.83
    total harmonic distortion
    10
    Power Factor
    NORMAL
    start type
    PREHEAT
    Wire Type
    SOLID
    Manufacturer Information
    Manufacturers Part Number
    RLQ120TPI
    Brand
    Signify Electronics
    GTIN
    00781087101728
    UPC
    781087101728
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Type
    Magnetic Fluorescent
    Packaging
    Weight per each
    2.04
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Frequency Rating
    60
    Application
    HOUSEHOLD
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Tyler
    View Store
    3 West Monroe

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for RLQ120TPI

    Type in the slang term you'd like to suggest.

* All prices subject to change.