RM2SP30TPI - 2-30 120V Bal

Philips Advance

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RM2SP30TPI
Manufacturer
Philips Advance
Manufacturer's Part Number
RM2SP30TPI
Description
2-30 120V Bal
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 0.58 Amp, Ballast Factor: 0.9, Minimum Starting Temperature: 60 Degree F, Number Of Lamps: 2, Lamp Wattage: 25, Lamp Type: Rapid Start, Straight, Total Harmonic Distortion: <10 Percent
Slang Terms

Suggest a New Term
Categories
Magnetic Fluorescent Ballasts - Magnetic Linear Fluorescent Ba Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087225523 / 00781087225523
Weight per unit
3.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RM2SP30TPI - Small Image
 
RM2SP30TPI - Large Image
Attachments
 
 
RM2SP30TPI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Wattage
20 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
T12
Material, Color, and Finish
Housing Material
Metal
Descriptions
Product Type
Mag Ballast (2) F30T12 RS 120V
Description
2-30 120V BAL
Long Description
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 0.58 Amp, Ballast Factor: 0.9, Minimum Starting Temperature: 60 Degree F, Number of Lamps: 2, Lamp Wattage: 25, Lamp Type: Rapid Start, Straight, Total Harmonic Distortion: <10 Percent
Special Features
UL, CSA, RoHS
Additional Information
Ballast Factor
0.97 in
total harmonic distortion
10 A
start type
Rapid Start
Wire Type
SOLID
Manufacturer Information
Brand
Advance
Manufacturers Part Number
RM2SP30TPI
GTIN
00781087225523
UPC
781087225523
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Magnetic Fluorescent
Packaging
Weight per each
3.76
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat