RS2S200TPI - ADV

RS2S200TPI - 2-96 or 2-72 1500MA 120V

Signify Electronics

  • $289.55 (for 1 Each)
  • $289.55 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    RS2S200TPI
    Manufacturer
    Signify Electronics
    Manufacturer's Part Number
    RS2S200TPI
    Description
    2-96 or 2-72 1500MA 120V
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Magnetic Fluorescent Ballasts - Magnetic Linear Fluorescent Ba  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39101901 - Fluorescent ballast
    UPC/GTIN
    781087227626 / 00781087227626
    Weight per unit
    14.34 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $289.55 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    8 Each
    Resources
    Attachments
     
     
    RS2S200TPI - Specification Sheet
     
    RS2S200TPI - Specification Sheet
    Images
     
     
    RS2S200TPI - Small Image
     
    RS2S200TPI - Large Image
     
    RS2S200TPI - Large Image
     
    RS2S200TPI - Large Image
     
    RS2S200TPI - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    200 WTT
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Lamp Type
    T12
    Number of Lamps
    2 W
    Material, Color, and Finish
    Housing Material
    METAL
    Descriptions
    Description
    2-96 OR 2-72 1500MA 120V
    Product Type
    Mag Ballast (2) F96T12/Vho 120V Ic Pack
    Special Features
    UL, CSA, RoHS
    Additional Information
    Ballast Factor
    0.85 lb/ft
    total harmonic distortion
    15 W
    start type
    Rapid Start
    Wire Type
    SOLID
    Manufacturer Information
    Manufacturers Part Number
    RS2S200TPI
    Brand
    PHILIPS ADVANCE
    Signify Electronics
    GTIN
    00781087227626
    UPC
    781087227626
    Taxonomies, Classifications, and Categories
    Category Description
    ELECTRONIC BALLAST
    Type
    Magnetic Fluorescent
    Packaging
    Weight per each
    14.34
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 WTT
    Application
    HOUSEHOLD
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Amarillo
    View Store
    1 Austin RDC
    View Store
    4 Odessa
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
    Suggest a new slang term for RS2S200TPI

    Type in the slang term you'd like to suggest.

* All prices subject to change.