VEL1S40SC35I - ADV

Also in stock

ICN2S40N35I - (2) F40T12 120-277V Elec Bal - Advance By Signify
$20.99Per Each

Advance By Signify
(2) F40T12 120-277V Elec Bal


View or Compare

VEL1S40SC35I - 40W T12 277V Elec Bal

Philips Advance

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (10 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    VEL1S40SC35I
    Manufacturer
    Philips Advance
    Manufacturer's Part Number
    VEL1S40SC35I
    Description
    40W T12 277V Elec Bal
    Electronic Ballast, High Frequency; Rapid Start; Normal Output, HPF Circuit; F40T10 Lamp; Straight Lamp; 1 Lamp(S); 40 W Lamp Wattage; Input Voltage 277 V; Input Current 0.13 Ampere; Input Power 35 W; 60 HZ; 0.98 Power Factor; 0.85 Ballast Factor
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Controls - Electronic  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Ballast
    UNSPSC
    39111801 - Lamp ballasts
    UPC/EAN/GTIN
    781087111178 / 00781087111178 / 00781087111178
    Weight per unit
    1.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    VEL1S40SC35I - Large Image
     
    VEL1S40SC35I - Small Image
    Specifications Sheets
     
     
    VEL1S40SC35I - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1
    Lamp Wattage
    40 W
    Lamp Type
    F40T10
    Dimensions and Weight
    Size
    9.5 INCH L X 1.7 INCH W X 1.18 INCH H
    Descriptions
    Product Type
    Electronic Ballast
    Long Description
    ELECTRONIC BALLAST, HIGH FREQUENCY; RAPID START; NORMAL OUTPUT, HPF CIRCUIT; F40T10 LAMP; STRAIGHT LAMP; 1 LAMP(S); 40 W LAMP WATTAGE; INPUT VOLTAGE 277 V; INPUT CURRENT 0.13 AMPERE; INPUT POWER 35 W; 60 HZ; 0.98 POWER FACTOR; 0.85 BALLAST FACTOR
    Commodity Description
    Fluorescent Ballasts & Accy - Electronic
    Additional Information
    USED ON LAMP F25T12, F30T12, F34T12, F34T12/U, F40T12/F40T12U; PACKAGING TYPE IC PACK
    Additional Information
    Input Current
    0.13 AMPERE
    Ballast Factor
    0.85
    Power Factor
    0.98
    Maximum THD
    20 PERCENT
    Input Voltage
    277 V
    Input Power
    35 W
    Minimum Starting Temperature
    50 DEG F
    Circuit Type
    NORMAL OUTPUT, HPF
    Starting Type
    RAPID
    Wiring
    SERIES
    Lamp Style
    STRAIGHT
    Manufacturer Information
    Brand
    PHILIPS ADVANCE
    ADVANCE
    Manufacturers Part Number
    VEL1S40SC35I
    Model
    VEL
    GTIN
    00781087111178
    UPC
    781087111178
    Taxonomies, Classifications, and Categories
    Type
    HIGH FREQUENCY
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    1.8
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Frequency Rating
    60 HZ
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for VEL1S40SC35I.

    Similar Items

    Listed below you'll find similar and potential substitutes for VEL1S40SC35I.
    • ICN2S40N35I - (2) F40T12 120-277V Elec Bal - Advance By Signify
      View Larger

      ICN2S40N35I - Advance By Signify

      Fluorescent Ballast, Rapid, 40 W, 277 V Ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 KG/Ea

      • MFR Part #: ICN2S40N35I
      • Nacogdoches Availability: 36 Each
      • Total Availability: 1,685 Each
      • Manufacturer: Advance By Signify
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($209.90) ·

      Book Price
      $20.99
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for VEL1S40SC35I

    Type in the slang term you'd like to suggest.

* All prices subject to change.