VEZ1T42M2LDK - 277V Elec Dim Bal Kit

Signify Electronics

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VEZ1T42M2LDK
Manufacturer
Signify Electronics
Manufacturer's Part Number
VEZ1T42M2LDK
Description
277V Elec Dim Bal Kit
Philips Advance, Mark X, Lamp Type: CFL, Number Of Lamps: 1, Ballast Type: Controllable, Voltage Rating: 277 V, Wattage: 42 WTT, Lamp Starting Method: Programmed Start, Power Factor: High
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Dimming Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087028100 / 00781087028100
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VEZ1T42M2LDK - Small Image
 
VEZ1T42M2LDK - Large Image
Specifications Sheets
 
 
VEZ1T42M2LDK - Specification Sheet
Installation Sheets
 
 
VEZ1T42M2LDK - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 W
Voltage Rating
277 VAC
Wattage
42 WTT
Lamp Type
CFL
Material, Color, and Finish
Housing Material
Metal
Descriptions
Long Description
Philips Advance, MARK X, Lamp Type: CFL, Number Of Lamps: 1, BALLAST TYPE: Controllable, Voltage Rating: 277 V, Wattage: 42 WTT, Lamp Starting Method: PROGRAMMED START, POWER FACTOR: HIGH
Special Features
UL, CSA, RoHS
Product Type
Ele Dim Bal (1) 42W CFL (4-Pin) 277V Kit
extra long description
ADV VEZ1T42M2LDK ELE DIM BAL (1) 42
Description
277V ELEC DIM BAL KIT
Additional Information
total harmonic distortion
10 W
Power Factor
HIGH
start type
Programmed Start
Wire Type
SOLID
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
VEZ1T42M2LDK
sub brand
Mark 10 Powerline
GTIN
00781087028100
UPC
781087028100
Taxonomies, Classifications, and Categories
Type
Dimmable Fluorescent
Category Description
DIMMING BALLASTS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.98
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
60 WTT
Application
DIMMING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat