VEZ2S54 - Elec Dim Bal

Signify Electronics

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VEZ2S54
Manufacturer
Signify Electronics
Manufacturer's Part Number
VEZ2S5435M
Description
Elec Dim Bal
Electronic Dimming Ballast, Programmed, 54 W, 277 V Ac, 0.45 A, T5 Shape, 16.70 In Length, 1.18 In Width, 1 In Height, 1 Ballast Factor, 0.98 Power Factor, 60 HZ, 10 % Total Harmonic Distortion, Metal Housing Material, 441 G/Ea
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087109625 / 00781087109625
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VEZ2S54 - Small Image
 
VEZ2S54 - Large Image
 
VEZ2S54 - Large Image
Specifications Sheets
 
 
VEZ2S54 - Specification Sheet
Attachments
 
 
VEZ2S54 - Specification Sheet
 
VEZ2S54 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic
Voltage Rating
277 V ac
Current Rating
0.45 A
Shape
T5
Wattage
54 W
Number of Lamps
2 MG
Lamp Type
VLX1
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
16.70 in
Width
1.18 in
Height
1 in
Descriptions
Product Type
Dimming Ballast
Features
For companies looking to make their fixed-output linear T8, 4-pin CFL, and T5/HO fluorescent systems more cost effective and sustainable, Mark 10 Powerline ballasts provide an easy solution without the need for additional control leads. Simply, (1) replace the ballast, (2) replace the switch, (3) dim the lights, that is all it takes. It’s that easy to bring the convenience and flexibility of fluorescent dimming to conference rooms, private offices, auditoriums, architectural cove lighting – anywhere dimmin
Short Description
Dimming Ballast, Electronic, F54T5HO, Programmed Start, 277 V ac
Long Description
Electronic Dimming Ballast, Programmed, 54 W, 277 V ac, 0.45 A, T5 Shape, 16.70 in Length, 1.18 in Width, 1 in Height, 1 Ballast Factor, 0.98 Power Factor, 60 Hz, 10 % Total Harmonic Distortion, Metal Housing Material, 441 g/EA
Special Features
Automatic Restart
Description
ELEC DIM BAL
extra long description
ADV VEZ2S5435M ELE DIMMING BALLAST
Additional Information
For Bulb Type
F54T5HO
start type
Programmed Start
Ballast Factor
1
total harmonic distortion
10 %
Power Factor
0.98
includes
(3) Dim the Lights;(2) Replace the Switch;Replace the Ballast
package quantity
1 PK;12 BX
Standards Met
FCC;UL Listed;CEC;RoHS Compliant
Manufacturer Information
Manufacturers Part Number
VEZ2S5435M
Brand
Signify Electronics
sub brand
Mark 10
GTIN
00781087109625
UPC
781087109625
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Availability
Manufacturer Status
Inactive
Packaging
Weight
441 g/EA
Weight per each
0.94
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Rooms;Private Offices;Auditoriums;Architectural Cove Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat