MCT102SLBLWH250 - MC 10/2 SL BL/WH 250'

Afc Cable Systems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 250)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCT102SLBLWH250
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
1707B42T05
Description
MC 10/2 SL BL/WH 250'
10-2 Solid Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 250' Coil
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680200464 / 0077680200464 / 00077680200464
Weight per unit
0.222 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MCT102SLBLWH250 - Large Image
 
MCT102SLBLWH250 - Large Image
 
MCT102SLBLWH250 - Large Image
 
MCT102SLBLWH250 - Large Image
 
MCT102SLBLWH250 - Large Image
 
MCT102SLBLWH250 - Small Image
Other Links
 
 
MCT102SLBLWH250 - Other
Attachments
 
 
MCT102SLBLWH250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600V
Material
Galvanized Steel
Material, Color, and Finish
Color
Blue
Finish
Blue Paint
Conductor Material
Copper
Insulation Material
THHN
Dimensions and Weight
Length
250
Descriptions
Description
MC 10/2 SL BL/WH 250'
Long Description
10-2 Solid Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor with phase ID - Type MC - 250' Coil
Special Features
Galvanized interlocking steel strip, utilizes ColorSpec® ID system
Features
MC Tuff is a lightweight, high-strength Type MC Cable with blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. MC Tuff cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a G
Product Type
10-2 MCS 250C
extra long description
AFC 1707B42T05 10-2 MCS 250C
Short Description
10-2 MCS 250C
Additional Information
Inside Diameter
0.382
outside diameter
0.582
gauge
10 AWG
Bend Radius
8.73
Manufacturer Information
Brand
Afc Cable
Manufacturers Part Number
1707B42T05
sub brand
MC Tuff®
GTIN
00077680200464
UPC
077680200464
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC Tuff® Lightweight Steel Cable
Trade Size
Trade Size
10-2
Packaging
Weight
0.2258
Weight per each
0.222
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat