LT1NM400 - 1" NM L/T 400'

Flexible Conduit

  • $1.92 (Per Foot)
  • $1.92 (Per Foot)

  • $191.50 (Per 100 Feet)

  • $766.00 (Per 400 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT1NM400
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094401
Description
1" NM L/T 400'
1" Ultratite Flexible Nonmetallic Conduit Gray 400 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886053320 / 00032886053320
Weight per unit
0.27 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.92 (Per Foot)
Reel
$766.00 (Per 400 Feet)
Resources
Attachments
 
 
LT1NM400 - Specification Sheet
Images
 
 
LT1NM400 - Large Image
 
LT1NM400 - Small Image
Other Links
 
 
LT1NM400 - Other
 
LT1NM400 - Other
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
PVC
Material, Color, and Finish
Style
Ultratite(R) NM
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
100 ft
Descriptions
Long Description
Liquidtight Flexible Conduit, 1 in Trade Size, 1.29 to 1.315 in Conduit Outer Diameter, 1.041 to 1.066 in Conduit Inner Diameter, Ultratite(R) NM Style, 100 ft Length, PVC Material, Galvanized, Gray, 6.5 in Bend Radius, -22 °F Operating Temperature, +176 °F Operating Temperature, 27 lb/100 ft
Description
1" NM L/T 400'
Product Type
Liquidtight Flexible Conduit
Short Description
Liquidtight Flexible Conduit, 1 in x 100 ft, PVC, Gray
Special Features
Crush Resistant;Oil Resistant;Sunlight Resistant
extra long description
SWC 55094404 LTNM 1" Gy 400R
Additional Information
outside diameter
1303
Conduit Outer Diameter
1.29 to 1.315 in
Conduit Inner Diameter
1.041 to 1.066 in
Bend Radius
6.5 in
Minimum Operating Temperature
-22 °F;-30 °C
Maximum Operating Temperature
+176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil)
Standards Met
UL 1660;CSA Certified;RoHS Compliant;ANSI/NFPA-70;NEC 356 Certified;REACH Compliant
package quantity
400 CX
Made in USA
yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55094404
sub brand
Ultratite
GTIN
00032886053320
UPC
032886053320
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1 in
Packaging
Weight
27 lb/100 ft
Weight per foot
0.27
Carton
400
Uses, Certifications, and Standards
Application
Industrial;Commercial;Boatyard;Direct Burial;Electric Sign;Outline Lighting;Raised Floor;Service Entrance Wiring;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat