We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
MC1003WG1000 - ALF

MC1003WG1000 - MC 1/0-3 W#4 GR Alu

Flexible Conduit

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MC1003WG1000
    Manufacturer
    Flexible Conduit
    Manufacturer's Part Number
    55875901
    Description
    MC 1/0-3 W#4 GR Alu
    MC Type; 1000 FT; 1000 Length In FT; 1.288 Inch Outer Diameter; Aluminum Alloy Conductor Material; Ul 83, Ul 1569, Ul 1685 Approval; 600 V Voltage Rating; 120 Ampere (75 Deg C), 135 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating; 693 LB/MFT Weight; 3 Conductor(S); THHN/THWN-2 Insulation Material; (3) 1/0 Awg Conductor Size; PVC Jacket Material; Reel Package Type; Lightweight Aluminum Armor Material; 4 Awg Bare Aluminum Ground Conductor Type; Alumaflex[T], Southwire[R] Brand
    Slang Terms

    Suggest a New Term
    Categories
    Armored Cable - BX - Ac - MC - Alum Armor Alum Conductors  Mark as Incorrect
    Suggest a New Category
    Classification
    BX & MC
    UNSPSC
    26121614 - Building cable
    UPC/GTIN
    032886068010 / 00032886068010
    Weight per unit
    602.035 LB
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $1.42 (1 Foot)
    Carton
    $1,420.34 (1,000 Feet)
    Stock Availability
    Nacogdoches
    0 Feet (Find nearest stock)
    All Stores
    100 Feet
    Resources
    Images
     
     
    MC1003WG1000 - Small Image
     
    MC1003WG1000 - Large Image
    Specifications Sheets
     
     
    MC1003WG1000 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    (3) 1/0 AWG
    Current Rating
    120 AMPERE (75 DEG C), 135 AMPERE (90 DEG C)
    Number of Conductors
    3 in
    Voltage Rating
    600 V
    Material, Color, and Finish
    Jacket Material
    PVC
    Insulation Material
    THHN/THWN-2
    Armor Material
    LIGHTWEIGHT ALUMINUM
    Dimensions and Weight
    Outer Diameter
    1.288 INCH
    Length
    1000 FT
    Length in ft
    1000 watt
    Descriptions
    Long Description
    MC TYPE; 1000 FT; 1000 LENGTH IN FT; 1.288 INCH OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 83, UL 1569, UL 1685 APPROVAL; 600 V VOLTAGE RATING; 120 AMPERE (75 DEG C), 135 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 693 LB/MFT WEIGHT; 3 CONDUCTOR(S); THHN/THWN-2 INSULATION MATERIAL; (3) 1/0 AWG CONDUCTOR SIZE; PVC JACKET MATERIAL; REEL PACKAGE TYPE; LIGHTWEIGHT ALUMINUM ARMOR MATERIAL; 4 AWG BARE ALUMINUM GROUND CONDUCTOR TYPE; ALUMAFLEX[T], SOUTHWIRE[R] BRAND
    METAL CLAD CABLE, MC TYPE; 1000 FT; 1000 LENGTH IN FT; 1.288 INCH OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 83, UL 1569, UL 1685 APPROVAL; 600 V VOLTAGE RATING; 120 AMPERE (75 DEG C), 135 AMPERE (90 DEG C) CURRENT RATING
    Product Type
    Metal Clad Cable
    Description
    MC 1/0-3 W#4 GR ALU
    Commodity Description
    ALUM ARMOR ALUM COND-AC90-CORFLEX
    Additional Information
    Ground Conductor Type
    4 AWG BARE ALUMINUM
    Manufacturer Information
    Brand
    Flexible Conduit
    SOUTHWIRE
    SOUTHWIRE COMPANY
    Manufacturers Part Number
    55875901
    GTIN
    00032886068010
    UPC
    032886068010
    Taxonomies, Classifications, and Categories
    Type
    MC
    Category Description
    BX & MC
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight
    693 LB/MFT
    Package Type
    REEL
    Weight per foot
    0
    Carton
    1000
    Uses, Certifications, and Standards
    Temperature Rating
    90 DEG C
    Approval
    UL 83, UL 1569, UL 1685
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    100 Houston RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MC1003WG1000

    Type in the slang term you'd like to suggest.

* All prices subject to change.