MC83WG1000 - 8/3 WG MC Alu Armor Cable 1000'

Flexible Conduit

  • $3.04 (Per Foot)
  • $3.04 (Per Foot)

  • $3,044.65 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC83WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
2116-60-00
Description
8/3 WG MC Alu Armor Cable 1000'
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 3 - Conductors, 8 - Strands, 0.923 In Outside Diameter, 100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346156 / 00032886346156
Weight per unit
0.299 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.04 (Per Foot)
Reel
$3,044.65 (Per 1,000 Feet)
Resources
Images
 
 
MC83WG1000 - Large Image
 
MC83WG1000 - Small Image
 
MC83WG1000 - Video
Attachments
 
 
MC83WG1000 - Specification Sheet
Other Links
 
 
MC83WG1000 - Other
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
600 V
Number of Conductors
3
Conductor Size
8
Material, Color, and Finish
Jacket Material
PVC
Insulation Material
THHN/THWN
Conductor Material
Copper
Dimensions and Weight
Overall Length
1000 ft
Length
1,000
Descriptions
Product Type
Mc Cable
Long Description
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 3 - Conductors, 8 - Strands, 0.923 in Outside Diameter, 100
Short Description
MC Cable, #8 AWG, Strand, 600 V1000 ft L, 3 Conductors
Additional Information
Multiple Neutral Conductors
extra long description
SWC 68713703 MC8/3CuTHHN BkWeRd 10C
Description
8/3 WG MC ALU ARMOR CABLE 1000'
Additional Information
outside diameter
0.923 in
Armor Construction
Aluminum
Solid/Strand
Strand
Number of Strands
8
Standards Met
UL Listed 83;UL Listed 1569;UL 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
68713703
Brand
Flexible Conduit
sub brand
Armorlite
GTIN
00032886346156
UPC
032886346156
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Package Type
Reel
Weight
0.311 LB (Feet)
Weight per foot
0.299
Carton
1000
Uses, Certifications, and Standards
Application
Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat