SMCBL123BRYLGY - 12/3 WG MC Sol BR/Yl/Gy/GN Steel Armor 250'

Flexible Conduit

  • $324.77 (Per 250 Feet)
  • $1.30 (Per Foot)

  • $324.77 (Per 250 Feet)

  • $1,299.07 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCBL123BRYLGY
Manufacturer
Flexible Conduit
Manufacturer's Part Number
57111301
Description
12/3 WG MC Sol BR/Yl/Gy/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Yellow, Gray and Green, 3 Conductors, 250 FT Overall Length, 0.513 In Outside Diameter, +90 °C Operating Temperature, 172 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886875748 / 00032886875748
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$1.30 (Per Foot)
Carton
$324.77 (Per 250 Feet)
Resources
Images
 
 
SMCBL123BRYLGY - Large Image
 
SMCBL123BRYLGY - Small Image
 
SMCBL123BRYLGY - Large Image
 
SMCBL123BRYLGY - Video
Attachments
 
 
SMCBL123BRYLGY - Specification Sheet
Other Links
 
 
SMCBL123BRYLGY - Other
 
SMCBL123BRYLGY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Color
Brown;Yellow;Gray;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
extra long description
SWC 57111301 Blue Steel Armor Type
Product Type
Metal Clad Cable
Long Description
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Yellow, Gray and Green, 3 Conductors, 250 ft Overall Length, 0.513 in Outside Diameter, +90 °C Operating Temperature, 172 lb/mft
Short Description
Metal Clad Cable, Solid, 12/3 AWG with ground, PVC Jacket, 0.513 in, Yellow, Gray and Green
Description
12/3 WG MC SOL BR/YL/GY/GN STEEL ARMOR 250'
Additional Information
Solid/Strand
Solid
outside diameter
0.513 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 83;UL 1569;UL 1685
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
57111301
GTIN
00032886875748
UPC
032886875748
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
minimum qty
250
Packaging
Weight
172 lb/mft
Package Type
Coil
Weight per foot
0.14
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat