UAG12500 - 1/2" Ua Sealtite Conduit, Bonded Ul 500'

Flexible Conduit

  • $1.69 (Per Foot)
  • $1.69 (Per Foot)

  • $168.70 (Per 100 Feet)

  • $843.50 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAG12500
Manufacturer
Flexible Conduit
Manufacturer's Part Number
6202-45-00
Description
1/2" Ua Sealtite Conduit, Bonded Ul 500'
Ul Liquid-Tuff™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexible Metal Conduit. Hot Dipped Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1/2 Inch Diameter, 500 Foot Reel
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680119988 / 0077680119988 / 00077680119988
Weight per unit
0.3 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.69 (Per Foot)
Reel
$843.50 (Per 500 Feet)
Resources
Images
 
 
UAG12500 - Large Image
 
UAG12500 - Small Image
Other Links
 
 
UAG12500 - Other
Attachments
 
 
UAG12500 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Gray
Finish
PVC
Jacket Material
PVC
Dimensions and Weight
Length
500
Descriptions
Features
UL LIQUIDTUFF™ Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.
Description
1/2" UA SEALTITE CONDUIT, BONDED UL 500'
Product Type
1/2" Ul LT LFMC Gray 500' RL
extra long description
AFC 6202-45-00 1/2" UL LT LFMC GRA
Short Description
1/2" UL LT LFMC GRAY 500' RL
Long Description
UL LIQUID-TUFF™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexible Metal Conduit. Hot Dipped Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1/2 inch Diameter, 500 Foot Reel
Special Features
UL bonded strip 3/8in - 1.25in for grounding. UL Liquidtight all sizes. Sunlight resistant. Flame retardant PVD jacket. Hot dipped zinc galvanized steel low carbon steel core.
Additional Information
Inside Diameter
0.622/0.642
outside diameter
0.820/0.840
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082605
sub brand
LIQUID-TUFF
GTIN
00077680119988
UPC
077680119988
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquidtight Flexible Metal Conduit
Trade Size
Trade Size
1/2
Packaging
Weight
0.31
Weight per foot
0.3
Carton
500
Uses, Certifications, and Standards
Application
For Service Entrance Wiring Upto 6 FT
Temperature Rating
176
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat