70186969 - ALL

70186969 - CGS203U050V5L Cap

ALL

  • $97.13 (Each)
  • $97.13 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    70186969
    Manufacturer
    ALL
    Manufacturer's Part Number
    70186969
    Description
    CGS203U050V5L Cap
    Capacitor, 20000 ΜF Capacitance, Screw Terminal Connector Type, 6 Ma Current Rating, Aluminum Material, 50 V DC;65 V DC (Surge) Voltage Rating
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Capacitors & Cutouts - Capacitors  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    -
    UPC/EAN/GTIN
    80120000992
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $97.13 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Specifications Sheets
     
     
    70186969 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    6 mA
    Voltage Rating
    50 V dc;65 V dc (Surge)
    Material
    Aluminum
    Descriptions
    Long Description
    Capacitor, 20000 µF Capacitance, Screw Terminal Connector Type, 6 mA Current Rating, Aluminum Material, 50 V dc;65 V dc (Surge) Voltage Rating
    Features
    Type CGS screw terminal, aluminum electrolytic capacitors have a high CV rating and are suitable for use in most demanding applications requiring high current filtering or energy storage.
    Short Description
    Capacitor, Screw Terminal, 6 mA
    Product Type
    Capacitor
    Description
    CGS203U050V5L CAP
    Additional Information
    Connector Type
    Screw Terminal
    Capacitance
    20000 microfarad
    Manufacturer Information
    Brand
    ALLIED ELECTRONICS
    Manufacturers Part Number
    70186969
    Taxonomies, Classifications, and Categories
    Category Description
    Pole Line Construction Material & Equipment
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
    Suggest a new slang term for 70186969

    Type in the slang term you'd like to suggest.

* All prices subject to change.