2300NK - 2300NK 2G 3-In-D SW Box

Allied Moulded Products

  • $3.59 (Each)
  • $3.59 (Each)

  • $172.21 (Per 48)

  • $358.78 (Per 100)
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
2300NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
2300-NK
Description
2300NK 2G 3-In-D SW Box
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp) Material, Beige/Tan, 2300-N Model, 32.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 2 Gang, Rectangular, Angled Mid Nail, 4 In Length, 3 In Width, 3-3/4 In Height, 30 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339121275 / 00085339121275 / 00085339121275
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Carton
$172.21 (Per 48)
Resources
Images
 
 
2300NK - Small Image
 
2300NK - Large Image
 
2300NK - Large Image
Attachments
 
 
2300NK - Specification Sheet
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
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp)
Shape
Rectangular
Number of Gangs
2
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
4 in
Width
3 in
Height
3-3/4 in
Depth
3 INCH
Descriptions
Product Type
Electrical Box
Description
2300NK 2G 3-IN-D SW BOX
Short Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp), Beige/Tan, 32.5 cu.in
Long Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp) Material, Beige/Tan, 2300-N Model, 32.5 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 2 Gang, Rectangular, Angled Mid Nail, 4 in Length, 3 in Width, 3-3/4 in Height, 30 lb
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
extra long description
GANGABLE, NEW WORK, WALL MOUNT TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 4 INCH; 3-3/4 INCH; 3 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 48 PER CARTON STANDARD PACKAGE; 32.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR OFF WHITE; FASTENER MATERIAL CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; APPLICATION RESIDENTIAL; NAIL MATERIAL PLATED CARBON STEEL; SPEED CLAMP MATERIAL PVC
Additional Information
Nail Material Plated Carbon Steel; Application New Work Residential Construction 2 Hour Fire Resistive Wall; Applicable Standard ISO 9001
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 PK
Made in USA
yes
Cable Entry
(4) PVC Speed K Clamps
Device Mounting Holes
Tapped
Manufacturer Information
Model
2300-N
sub brand
FiberglassBox(TM)
Manufacturers Part Number
2300-NK
Brand
Allied Moulded Products
GTIN
00085339121275
UPC
085339121275
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New Work, Wall
Packaging
Weight
30 lb
Standard Package
48 PER CARTON
Weight per each
0.58
Carton
48
Uses, Certifications, and Standards
Capacity
32.5 cu.in
Application
New Work Residential Construction
Mounting
(2) ANGLED MID NAIL
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat