9350BH - 4/0 Ceiling B0X W/Barhgr

ALM

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9350BH
Manufacturer's Part Number
9350-UB
Description
4/0 Ceiling B0X W/Barhgr
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9350-Ub Model, 22.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Adjustable Bar Hanger, 2-7/16 In Width, 4 In Diameter, 43 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533988108
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9350BH - Small Image
 
9350BH - Large Image
 
9350BH - Large Image
Attachments
 
 
9350BH - Specification Sheet
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
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Shape
Round
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Diameter
4 in
Width
2-7/16 in
Depth in inch
2.375 in
Depth
2-3/8 INCH
Descriptions
Product Type
Fixture Support Box
Description
4/0 CEILING B0X W/BARHGR
Long Description
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9350-UB Model, 22.5 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Adjustable Bar Hanger, 2-7/16 in Width, 4 in Diameter, 43 lb
Short Description
Fixture Support Box, Fiberglass reinforced polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 22.5 cu.in
Special Features
Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Commodity Description
Outlet Boxes, Etc. - Non-Metallic
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Adjustable Bar Hanger
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
24 CT
Made in USA
yes
Cable Entry
NON METALLIC SPEED CLAMP
Manufacturer Information
Manufacturers Part Number
9350-UB
sub brand
FiberglassBox(TM)
Model
9350-UB
Brand
78211623721
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
CEILING
Availability
Status
Inactive
Packaging
Weight
43 lb
Standard Package
50 A
Weight per each
1.33
Carton
24
Uses, Certifications, and Standards
Capacity
22.5 cu.in
Application
New Work Residential Construction
Approval
UL 514-C, UL FS W-J-805
Mounting
UNIVERSAL BAR HANGER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat