AM1426RTSP - ALM

AM1426RTSP - 14X12X6 W/5 Holes

ALM

  • $115.25 (Each)
  • $115.25 (Each)
  • $5,762.50 (Per 50)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AM1426RTSP
    Manufacturer
    ALM
    Manufacturer's Part Number
    AM1426RTSP
    Description
    14X12X6 W/5 Holes
    Wall Mount Enclosure Assembly, Enclose and Protect Electrical and Electronic Controls, Instruments or Components For Indoor and Outdoor Applications. Especially Well Suited For Extreme Temperature and Corrosive Environments. Application, Gray Color, Lift-Off 4-Screw Solid/Opaque Cover Cover Type, Types 1, 2, 3, 3R, 4, 4X, 6P, 12 and 13 Enclosure Type, Back Panels;Hole Plugs;Pole Mount Kit;Vent Kits Includes, IP66;IP68 Ip Rating, Fiberglass Reinforced Polyester Material, Wall Mount, 14.14 In Overall Height,
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Boxes & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Plastic Boxes
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    9 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $115.25 (Each)
    Standard Packaging
    $5,762.50 (Per 50)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    42
    Resources
    Images
     
     
    AM1426RTSP - Small Image
     
    AM1426RTSP - Large Image
    Specifications Sheets
     
     
    AM1426RTSP - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Fiberglass Reinforced Polyester
    Cover Type
    Lift-Off 4-Screw Solid/Opaque Cover
    Terminal Type
    Brass Insert;Screw
    Material, Color, and Finish
    Color
    Gray
    Dimensions and Weight
    Overall Length
    12.26 in
    Descriptions
    Long Description
    Wall Mount Enclosure Assembly, Enclose and Protect Electrical and Electronic Controls, Instruments or Components for Indoor and Outdoor Applications. Especially Well Suited for Extreme Temperature and Corrosive Environments. Application, Gray Color, Lift-Off 4-Screw Solid/Opaque Cover Cover Type, Types 1, 2, 3, 3R, 4, 4X, 6P, 12 and 13 Enclosure Type, Back Panels;Hole Plugs;Pole Mount Kit;Vent Kits Includes, IP66;IP68 IP Rating, Fiberglass Reinforced Polyester Material, Wall Mount, 14.14 in Overall Height,
    Short Description
    Wall Mount Enclosure Assembly, AM Series, Fiberglass Reinforced Polyester, Gray, 6.01 x 12.26 x 14.14 in
    Product Type
    Wall Mount Enclosure Assembly
    Special Features
    Non-Corrosive, Non-Conductive, Light Weight with Lower Installation Cost
    Description
    14X12X6 W/5 HOLES
    Additional Information
    Enclosure Type
    Types 1, 2, 3, 3R, 4, 4X, 6P, 12 and 13
    Standards Met
    CE Certified;CSAus Certified;cULus Listed;RoHS Compliant
    Mounting Type
    Wall Mount
    includes
    Back Panels;Hole Plugs;Vent Kits;Pole Mount Kit
    ip rating
    IP66;IP68
    Overall Width
    6.01 in
    Overall Height
    14.14 in
    Manufacturer Information
    Manufacturers Part Number
    AM1426RTSP
    series
    AM
    Brand
    ALLIED MOULDED PRODUCTS
    Taxonomies, Classifications, and Categories
    Category Description
    PLASTIC BOXES
    Packaging
    Weight
    9 lb
    Weight per each
    9
    Carton
    1
    Package
    50
    Uses, Certifications, and Standards
    Application
    Enclose and Protect Electrical and Electronic Controls, Instruments or Components for Indoor and Outdoor Applications. Especially Well Suited for Extreme Temperature and Corrosive Environments.
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AM1426RTSP

    Type in the slang term you'd like to suggest.

* All prices subject to change.