LH11WP - Keyless Lampholder W Leads No Socket

Allied Moulded Products

  • $3.84 (Each)
  • $3.84 (Each)

  • $184.20 (Per 48)

  • $383.74 (Per 100)
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
LH11WP
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
LH-11WP
Description
Keyless Lampholder W Leads No Socket
Keyless LMPHLDR 7 In Wire Leads
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Lighting Lampholders Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
085339870012 / 00085339870012 / 00085339870012
Weight per unit
0.291 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.84 (Each)
Carton
$3.84 (Each)
Standard Packaging
$184.20 (Per 48)
Resources
Specifications Sheets
 
 
LH11WP - Specification Sheet
Images
 
 
LH11WP - Small Image
 
LH11WP - Large Image
 
LH11WP - Large Image
Attachments
 
 
LH11WP - Specification Sheet
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
250 Volt
Lamp Wattage
660 Watt
Lamp Type
Incandescent
Wattage
660 W (Lamp)
Material
Thermoset
Terminal Type
Wire Lead
Material, Color, and Finish
Body Material
THERMOSET
Body Color
WHITE
Color
White (Body)
Base Type
Medium
Dimensions and Weight
Size
4-9/16 Inch Width x 1-1/2 Inch Height
Height
1-1/2 in
Width
4-9/16 in
Descriptions
Long Description
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), Wire Lead Terminal, Screw Mount, 1-1/2 in Height, 4-9/16 in Width
Additional Information
Application Attic, Basement, Closet and Garage Where On/Off Switch Exist; Screw Shell/Terminal Screw Material Nickel Plated Brass; Terminal Material Zinc Plated Brass; Mounting Slot Accept 3-1/2 Inch/4 Inch Outlet Box; Includes Corrosion Resistant Steel H
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Product Type
Lampholder
Description
KEYLESS LAMPHOLDER W LEADS NO SOCKET
Short Description
Lampholder, Medium, Incandescent, White (Body), (2) Screw Terminal
Special Features
Nickel Plated Brass Screw Shell;Wire Leads;Mounting Slots Accept 3.5 in or 4 in Outlet Boxes;Accepts Most Manufacturers' Light Bulb Protective Cages
extra long description
OUTLET BOX TYPE; 4-9/16 INCH WIDTH X 1-1/2 INCH HEIGHT SIZE; UL (CANADA AND US), UL 496, ANSI APPROVAL; 250 VOLT VOLTAGE RATING; THERMOSET BODY MATERIAL; 660 WATT LAMP WATTAGE; KEYLESS OPERATOR TYPE; MEDIUM LAMP BASE; WHITE BODY COLOR; APPLICATION ATTIC, BASEMENT, CLOSET AND GARAGE WHERE ON/OFF SWITCH EXIST; SCREW SHELL/TERMINAL SCREW MATERIAL NICKEL PLATED BRASS; TERMINAL MATERIAL ZINC PLATED BRASS; MOUNTING SLOT ACCEPT 3-1/2 INCH/4 INCH OUTLET BOX; INCLUDES CORROSION RESISTANT STEEL H; LH MODEL
Additional Information
Operator Type
KEYLESS
Lamp Base
MEDIUM
Mounting Type
Screw Mount
Standards Met
Ul Listed
package quantity
48 CT
Manufacturer Information
Model
LH
Brand
Allied Moulded Products
Manufacturers Part Number
LH-11WP
GTIN
00085339870012
UPC
085339870012
Taxonomies, Classifications, and Categories
Type
OUTLET BOX
Category Description
Incandescent (Except Residential)
Packaging
Weight per each
0.291
Carton
1
Package
48
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 496, ANSI
Application
Attics;Basements;Closets and Garages Where On/Off Switch Exists
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat