P2400W - 2G Rework Box

Allied Moulded Products

  • $7.18 (Each)
  • $7.18 (Each)

  • $172.43 (Per 24)

  • $718.47 (Per 100)
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
P2400W
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P2400W
Description
2G Rework Box
40 Ci 2G DVC Box Ears BRKTS KLMPS
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339249122 / 00085339249122 / 00085339249122
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Carton
$7.18 (Each)
Standard Packaging
$172.43 (Per 24)
Resources
Images
 
 
P2400W - Small Image
 
P2400W - Large Image
 
P2400W - Large Image
Attachments
 
 
P2400W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
3-3/8 INCH
Height
3-11/16 INCH
Width
4-1/8 in
Descriptions
Long Description
Rework Box, Polycarbonate Material, Black, P-2400W Model, Non-Metallic Sheathed Cable Cable Entry, 4-1/8 in Width, Bracket Mount;Ear Wall Mount, 11 lb/EA
extra long description
GANGABLE TYPE; 4 7/64 INCH; 4 7/64 WIDTH IN INCH; 3 11/16 INCH; 3 11/16 HEIGHT IN INCH; 3 25/64 INCH; 3 25/64 DEPTH IN INCH; 2 GANG(S); UL APPROVAL; EARS, WING BRACKETS MOUNTING; 24 STANDARD PACKAGE; 40 CU INCH CAPACITY; FLEXBOX[R], SPEED KLAMPS[T] BRAND; P-240OW MODEL
Commodity Description
BAR HANGERS & OUTLET BOX ACCY
Additional Information
Color Black; Application Old Work Residential Construction 2 Hour Fire Resistive Walls
Product Type
Rework Box
Description
2G REWORK BOX
Short Description
Rework Box, Polycarbonate, Black
Additional Information
Device Mounting Holes
4
Cable Entry
NON-METALLIC SHEATHED CABLE
Cable Entry Type
Non-Metallic Sheathed Cable
Mounting Type
Bracket Mount;Ear Wall Mount
Standards Met
UL Listed;ANSI/UL 514C
package quantity
24 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
P2400W
Brand
Allied Moulded Products
Model
P-2400W
GTIN
00085339249122
UPC
085339249122
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
GANGABLE, OLD WORK
Packaging
Standard Package
24 in
Weight
11 lb/EA
Weight per each
0.333
Carton
1
Package
24
Uses, Certifications, and Standards
Capacity
40 Cubic Inch
Mounting
Metal Wing Brackets/Nonmetal Ears Wall Compression
Approval
UL, ANSI/UL 514C
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat