P643 - 3G PL Box 64 Cu In No Quickclk

Allied Moulded Products

  • $4.22 (Each)
  • $4.22 (Each)

  • $84.48 (Per 20)

  • $422.38 (Per 100)
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
P643
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P643
Description
3G PL Box 64 Cu In No Quickclk
63 Ci 3G DVC Box Nails KLMPS
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339463023 / 00085339463023 / 00085339463023
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Carton
$4.22 (Each)
Standard Packaging
$84.48 (Per 20)
Resources
Images
 
 
P643 - Small Image
 
P643 - Large Image
 
P643 - Large Image
Attachments
 
 
P643 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3 in
Material
Polycarbonate;Carbon Steel (Fastener)
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
3-3/4 in
Depth
3-9/16 INCH
Width
3-9/16 in
Length
5-13/16 in
Descriptions
Long Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-643 Model, 64 cu.in Capacity, 3 gang, Rectangular, Angled Mid Nail, 5-13/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 10 lb
Additional Information
Color Black; Application Old Work Residential Construction 2 Hour Fire Resistive Walls
Commodity Description
OUTLET BOXES - NON METALLIC
Product Type
Electrical Box
Description
3G PL BOX 64 CU IN NO QUICKCLK
Short Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener), Black, 64 cu.in
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls
extra long description
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 5-13/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 3 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 20 STANDARD PACKAGE; 63 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; 6 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; APPLICATION OLD WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS; P-643 MODEL
Additional Information
Device Mounting Holes
6
Cable Entry
NON-METALLIC SHEATHED CABLE
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
20 PK
Made in USA
yes
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Manufacturer Information
Manufacturers Part Number
P643
Brand
Allied Moulded Products
sub brand
FlexBox(R)
Model
P-643
GTIN
00085339463023
UPC
085339463023
Taxonomies, Classifications, and Categories
Type
Gangable, New Work
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Standard Package
20
Weight
10 lb
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
Capacity
64 cu.in
Mounting
Angled Mid Nails
Approval
UL, ANSI/UL 514C
Application
New Work Residential Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat