P764QT - 4G PL Box 76 Cu In

Allied Moulded Products

  • $9.97 (Each)
  • $9.97 (Each)

  • $179.45 (Per 18)

  • $996.96 (Per 100)
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
P764QT
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P764QT
Description
4G PL Box 76 Cu In
74.8 Ci 4G Box Nails QT DVC THD KLMPS
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339940630 / 00085339940630 / 00085339940630
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Carton
$179.45 (Per 18)
Resources
Images
 
 
P764QT - Small Image
 
P764QT - Large Image
 
P764QT - Large Image
Attachments
 
 
P764QT - Specification Sheet
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
Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket)
Number of Gangs
4
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
3-1/4 INCH
Height
3-3/4 in
Width
3-1/4 in
Length
7-5/8 in
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-764 Model, 74.8 cu.in Capacity, 4 gang, Rectangular, 1/2 in Knockout Size, 2 Knockouts, Angled Mid Nail, 7-5/8 in Length, 3-1/4 in Width, 3-3/4 in Height, 13 lb
extra long description
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 7-5/8 INCH; 3-3/4 INCH; 3-1/4 INCH; 4 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 18 STANDARD PACKAGE; 74.8 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; QUICK THREADED DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-764 MODEL
Additional Information
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable
Commodity Description
OUTLET BOXES - NON METALLIC
Description
4G PL BOX 76 CU IN
Special Features
Quick Thread Device Holes;Offset Gauge Marks;Leveling Ribs
Short Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket), Black, 74.8 cu.in
Additional Information
Cable Entry
(2) 1/2 Inch Knockouts
Device Mounting Holes
THREADED
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
2
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed
package quantity
20 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
P764QT
Brand
Allied Moulded Products
sub brand
FlexBox(R)
Model
P-764
GTIN
00085339940630
UPC
085339940630
Taxonomies, Classifications, and Categories
Type
Gangable, New Work
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Standard Package
20
Weight
13 lb
Weight per each
0.5
Carton
18
Uses, Certifications, and Standards
Mounting
(2) Angled Nails, Stabilizing Bracket
Capacity
74.8 cu.in
Application
New Work Residential Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat