PC234BH - 4-0 Box W/Bar Hanger

Allied Moulded Products

  • $9.92 (Each)
  • $9.92 (Each)

  • $238.00 (Per 24)

  • $991.66 (Per 100)
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
PC234BH
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PC234-BH
Description
4-0 Box W/Bar Hanger
4 RND Box 21.0 Cu In Univ HGR
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
085339980322 / 00085339980322 / 00085339980322
Weight per unit
1.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.92 (Each)
Carton
$9.92 (Each)
Standard Packaging
$238.00 (Per 24)
Resources
Images
 
 
PC234BH - Small Image
 
PC234BH - Large Image
 
PC234BH - Large Image
Attachments
 
 
PC234BH - Specification Sheet
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
Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener)
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
2-15/16 Inch
Diameter
4 in
Width
2-5/16 in
Descriptions
Product Type
Fixture Support Box
Long Description
Fixture Support Box, Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener) Material, Black, PC234-UB Model, 23 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Adjustable Bar Hanger, 2-5/16 in Width, 4 in Diameter, 35 lb
extra long description
NEW WORK, CEILING FIXTURE TYPE; BLACK POLYCARBONATE MATERIAL; 2-5/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER MOUNTING; 24 STANDARD PACKAGE; 23 CUBIC INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FLEXBOX[R] BRAND; FIXTURE RATING 50 POUND; APPLICATION RESIDENTIAL; PC234-BH MODEL
Additional Information
Color Black; Fixture Rating 50 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
Description
4-0 BOX W/BAR HANGER
Short Description
Fixture Support Box, Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener), Black, 23 cu.in
Special Features
Machine Tapped Fixture Holes;2 HR Fire Resistive Walls and Ceilings
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Cable Entry Type
Non-Metallic Speed Clamp
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 PK
Made in USA
yes
for use with
Non-Metallic Sheathed Cable
Mounting Type
Adjustable Bar Hanger
Manufacturer Information
Manufacturers Part Number
PC234-BH
Brand
Allied Moulded Products
Model
PC234-UB
sub brand
FlexBox(R)
GTIN
00085339980322
UPC
085339980322
Taxonomies, Classifications, and Categories
Type
Ceiling Fixture
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Standard Package
24 in
Weight
35 lb
Weight per each
1.125
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
16 TO 24 INCH ADJUSTABLE BAR HANGER
Capacity
23 cu.in
Approval
UL 514C
Application
New Work Residential Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat