10TRIPLEX1200 - ALU

Also in stock

10TRIPLEXPCS - Alu Triplex Neritina PCS - Aluminum
$1,223.71Per 1,000 Feet

Aluminum
Alu Triplex Neritina PCS


View or Compare

10TRIPLEX1200 - Alu Triplex Neritina 1200'

Aluminum

  • $1.22 (for 1 Foot)
  • $1.22 (1 Foot)
  • $1,223.71 (1,000 Feet)
  • $1,468.45 (1,200 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    10TRIPLEX1200
    Manufacturer
    Aluminum
    Manufacturer's Part Number
    55413101
    Description
    Alu Triplex Neritina 1200'
    Service Drop Cable, Aluminum Conductor Material; 2 Conductor(S); Xlpe Insulation Material; 1/0 Awg Conductor Size; 600 V Voltage; 1200 FT Reel Packaging; 1/0 Awg Neutral Conductor Size; Triplex Type Code; 90 Deg C Temperature; 1 Neutral Conductor(S)
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Direct Burial Wire - Rwu  Mark as Incorrect
    Suggest a New Category
    Classification
    Alum Building Wire
    UNSPSC
    26121600 - Electrical cable and accessories
    UPC/GTIN
    032886588914 / 00032886588914
    Weight per unit
    0.421 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $1.22 (1 Foot)
    Reel
    $1,468.45 (1,200 Feet)
    Stock Availability
    Nacogdoches
    0 Feet (Find nearest stock)
    All Stores
    1,200 Feet
    Resources
    Images
     
     
    10TRIPLEX1200 - Small Image
     
    10TRIPLEX1200 - Large Image
    Specifications Sheets
     
     
    10TRIPLEX1200 - Specification Sheet
    Attachments
     
     
    10TRIPLEX1200 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    1/0 AWG
    Number of Conductors
    2 A
    Material, Color, and Finish
    Conductor Material
    Aluminum
    Insulation Material
    XLPE
    Descriptions
    Product Type
    Service Drop Cable
    Commodity Description
    ALUMINUM DIRECT BURIAL WIRE-RWU
    Additional Information
    TRADE NAME NERITINA; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 420 LB PER 1000 FT
    Long Description
    SERVICE DROP CABLE, ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 1/0 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 1200 FT REEL PACKAGING; 1/0 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S)
    ALUMINUM WIRE, TRIPLEX; 600 V; TEMPERATURE 90 DEG C; CONDUCTOR MATERIAL ALUMINUM; 2 CONDUCTOR(S); 1/0 AWG CONDUCTOR; 1; 1/0 AWG NEUTRAL CONDUCTOR; XLPE INSULATION MATERIAL; 1200 FT REEL PACKAGING; TRADE NAME NERITINA; STRANDING 7 (PHASE), 6/1 (NEUTRAL)
    Description
    ALU TRIPLEX NERITINA 1200'
    Additional Information
    Number of Neutral Conductors
    1 PH
    Neutral Conductor Size
    1/0 AWG
    Packaging
    1200 FT REEL
    Voltage
    600 V
    Temperature
    90 DEG C
    Type Code
    TRIPLEX
    Manufacturer Information
    Brand
    SOUTHWIRE
    Aluminum
    Southwire[R]
    Manufacturers Part Number
    55413101
    GTIN
    00032886588914
    UPC
    032886588914
    Taxonomies, Classifications, and Categories
    Category Description
    ALUM BUILDING WIRE
    Packaging
    Weight per foot
    0.421
    Carton
    1200
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1,200 Tulsa

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 10TRIPLEX1200

    Type in the slang term you'd like to suggest.

* All prices subject to change.