4QUAD500 - 4 Quad Hackney XLP 500'

Aluminum

  • $1.58 (Per Foot)
  • $1.58 (Per Foot)

  • $789.22 (Per 500 Feet)

  • $1,578.43 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4QUAD500
Manufacturer
Aluminum
Manufacturer's Part Number
55412202
Description
4 Quad Hackney XLP 500'
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 3 Conductors, #4 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +75 °C Operating Temperature, 229 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000095
Weight per unit
0.237 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.58 (Per Foot)
Reel
$789.22 (Per 500 Feet)
Resources
Images
 
 
4QUAD500 - Small Image
 
4QUAD500 - Large Image
 
4QUAD500 - Large Image
Attachments
 
 
4QUAD500 - Specification Sheet
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
600 V
Number of Conductors
3
Conductor Size
#4 AWG
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Service Drop Cable
Long Description
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 3 Conductors, #4 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +75 °C Operating Temperature, 229 lb/1000 ft
Short Description
Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size
extra long description
ALUMINUM CONDUCTOR MATERIAL; 3 CONDUCTOR(S); POLYETHYLENE INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT REEL PACKAGING; 4 AWG NEUTRAL CONDUCTOR SIZE; QUADRUPLEX TYPE CODE; 75 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); SOUTHWIRE[R] BRAND; TRADE NAME HACKNEY; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 229 LB PER 1000 FT
Description
4 QUAD HACKNEY XLP 500'
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
TRADE NAME HACKNEY; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 229 LB PER 1000 FT
Additional Information
Solid/Strand
Stranded
Number of Strands
7 (Phase);6/1 (Neutral)
Maximum Operating Temperature
+75 °C
Made in USA
yes
Number of Neutral Conductors
1
Neutral Conductor Size
4 AWG
Packaging
500 FT REEL
Voltage
600 V
Temperature
75 DEG C
Type Code
QUADRUPLEX
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55412202
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Reel
Weight
229 lb/1000 ft
Weight per foot
0.237
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat