URD401000 - 4/0 Urd Sweetbriar Alu 1000'

Aluminum

  • $2454.50 (Per 1,000 Feet)
  • $2.45 (Per Foot)

  • $2,454.50 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD401000
Manufacturer
Aluminum
Manufacturer's Part Number
55418401
Description
4/0 Urd Sweetbriar Alu 1000'
Underground Distribution Cable, Direct Burial Type; 1000 FT; 1421 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 315 Ampere Direct Burial, 240 Ampere In Duct Current Rating; 90 Deg C Temperature Rating
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000175
Weight per unit
0.74 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.45 (Per Foot)
Reel
$2,454.50 (Per 1,000 Feet)
Resources
Images
 
 
URD401000 - Small Image
 
URD401000 - Large Image
 
URD401000 - Large Image
Attachments
 
 
URD401000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Stranding
18 STRANDS (PHASE), 11 STRANDS (NEUTRAL)
Number of Conductors
3
Current Rating
315 A;240 A
Conductor Size
4/0 AWG
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Polyethylene (XLPE)
Color Code
Yellow Extruded Stripe
Conductor Material
Aluminum
Color
Yellow (Extruded Stripe)
Dimensions and Weight
Length
1000 ft
Outer Diameter
1421 MIL
Overall Length
1000 ft
Descriptions
Product Type
Underground Distribution Cable
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Non Shielded
Long Description
UnderGround Distribution Cable, Stranded, 315 A/240 A, 600 V, 18 (Phase);11 (Neutral) Strands, 3 Conductors, 4/0 AWG Conductor Size, 1000 ft Overall Length, 1421 mil Outside Diameter, 80 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 709 lb/1000 ft
Short Description
Underground Distribution Cable, Stranded, 315/240 A, 600 V
extra long description
DIRECT BURIAL TYPE; 1000 FT; 1421 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 315 AMPERE DIRECT BURIAL, 240 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 709 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4/0 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 18 STRANDS (PHASE), 11 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME SWEETBRIAR; NEUTRAL CONDUCTOR SIZE 2/0 AWG; I
Description
4/0 URD SWEETBRIAR ALU 1000'
Additional Information
Shielding Type
Non-Shielded
Solid/Strand
Stranded
Number of Strands
18 (Phase);11 (Neutral)
outside diameter
1421 mil
Insulation Thickness
80 mil (Phase/Neutral)
Standards Met
UL 854
Made in USA
yes
Maximum Operating Temperature
+90 °C
Manufacturer Information
Manufacturers Part Number
55418401
Brand
Aluminum
Taxonomies, Classifications, and Categories
Type
DIRECT BURIAL
Category Description
Direct Burial Wire
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
709 lb/1000 ft
Weight per foot
0.74
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 854
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat