XHHW2PCS - ALU

XHHW2PCS - Al XHHW #2 STR BK PCS

Aluminum

  • $0.26 (for 1 Foot)
  • $0.26 (1 Foot)
  • $255.64 (1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    XHHW2PCS
    Manufacturer
    Aluminum
    Manufacturer's Part Number
    XHHW2PCS
    Description
    Al XHHW #2 STR BK PCS
    Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, #2 Awg Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Strands, 0.360 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specificat
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Aluminum Building Wire - XHHW-STR (Stranded)  Mark as Incorrect
    Suggest a New Category
    Classification
    Alum Building Wire
    UNSPSC
    -
    UPC/EAN/GTIN
    80394012540
    Weight per unit
    0.086 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $0.26 (1 Foot)
    Reel
    $0.26 (1 Feet)
    Stock Availability
    Nacogdoches
    0 Feet (Find nearest stock)
    All Stores
    46,315 Feet
    Resources
    Images
     
     
    XHHW2PCS - Small Image
     
    XHHW2PCS - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    100 A
    Voltage Rating
    600 V
    Conductor Size
    #2 AWG
    Material, Color, and Finish
    Insulation Material
    Polyethylene
    Conductor Material
    Aluminum
    Color
    Black
    Dimensions and Weight
    Overall Length
    1000 ft
    Descriptions
    Features
    Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
    Short Description
    Aluminum Conductor Building Wire, #2 AWG, Polyethylene Insulation, Black
    Product Type
    Aluminum Building Wire
    Long Description
    Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, #2 AWG Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, 45 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 7 - Strands, 0.360 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specificat
    Additional Information
    Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
    Description
    AL XHHW #2 BK PCS
    Additional Information
    Number of Strands
    7
    Maximum Operating Temperature
    +90 °C
    outside diameter
    0.360 in
    Insulation Thickness
    45 mil
    Standards Met
    UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
    Made in USA
    Yes
    Manufacturer Information
    Brand
    KING WIRE INC.
    Aluminum
    Manufacturers Part Number
    XHHW2PCS
    Taxonomies, Classifications, and Categories
    Category Description
    ALUM BUILDING WIRE
    Packaging
    Package Type
    Carton
    Weight
    84 lb/1000 ft
    Weight per foot
    0.086
    Carton
    1
    Uses, Certifications, and Standards
    Application
    General Purpose Wiring
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    725 Alexandria
    View Store
    4,929 Amarillo
    View Store
    256 Atlanta
    View Store
    717 Austin RDC
    View Store
    659 Baton Rouge
    View Store
    46 Bossier City
    View Store
    1,824 DFW RDC
    View Store
    146 Houston RDC
    View Store
    88 Longview
    View Store
    4,853 Lubbock
    View Store
    955 McAllen
    View Store
    709 Phoenix
    View Store
    2,326 San Antonio RDC
    View Store
    1,846 Springdale
    View Store
    8,622 Tulsa
    View Store
    30 Tyler
    View Store
    1,465 West Wichita

    A-L

    Location Stock Available
    View Store
    3,500 Arlington Branch
    View Store
    781 Bastrop
    View Store
    759 Brownsville
    View Store
    406 Cedar Park
    View Store
    33 Cleburne
    View Store
    175 Corsicana
    View Store
    1,045 Dallas
    View Store
    160 Denton
    View Store
    427 Georgetown
    View Store
    691 Kenedy
    View Store
    41 Kerrville
    View Store
    1,222 Lafayette
    View Store
    105 Lawton

    M-Z

    Location Stock Available
    View Store
    137 McKinney
    View Store
    166 New Braunfels
    View Store
    45 New Orleans
    View Store
    91 Rogers
    View Store
    2,775 Roswell
    View Store
    34 Round Rock
    View Store
    493 San Antonio
    View Store
    678 San Marcos
    View Store
    1,030 South Austin
    View Store
    76 Waxahachie
    View Store
    30 West Dallas
    View Store
    1,151 Wichita
    View Store
    68 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for XHHW2PCS

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

XHHW40 - Al XHHW 4/0 STR BK PCS - Aluminum

From Aluminum,
Al XHHW 4/0 STR BK PCS

$686.02
Per 1,000 Feet
Item Details

106S - 2" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
2" Steel Locknut

$121.99
Per 100 Each
Item Details

PVC2 - SCH 40 2" 10' PVC Conduit - PVC

From PVC,
SCH 40 2" 10' PVC Conduit

$67.37
Per 100 Feet
Item Details



GRC3834 - 3/8"-3/4" 1/0 Ground Clamp - Nsi Industries

From Nsi Industries,
3/8"-3/4" 1/0 Ground Clamp

$247.13
Per 100 Each
Item Details