XHHW3505000 - ALU

Also in stock

XHHW3501000 - Al XHHW 350 STR BK 1000 - Aluminum
$1,163.40Per 1,000 Feet

Aluminum
Al XHHW 350 STR BK 1000


View or Compare

XHHW3505000 - Al XHHW 350 STR BK 5000

Aluminum

  • $1.16 (for 1 Foot)
  • $1.16 (1 Foot)
  • $1,163.40 (1,000 Feet)
  • $5,817.00 (5,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    XHHW3505000
    Manufacturer
    Aluminum
    Manufacturer's Part Number
    27838216
    Description
    Al XHHW 350 STR BK 5000
    Cable, XHHW-2 Type; 3000 FT; 3000 Length In FT; 869 Mil Outer Diameter; Aluminum Conductor Material; Ul 44 Approval; 600 V Voltage Rating; 260 Ampere (60 Deg C), 310 Ampere (75 Deg C), 350 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Aluminum Building Wire - XHHW-STR (Stranded)  Mark as Incorrect
    Suggest a New Category
    Classification
    Alum Building Wire
    UNSPSC
    26121614 - Building cable
    UPC/GTIN
    032886542893 / 00032886542893
    Weight per unit
    0.401 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $1.16 (1 Foot)
    Reel
    $5,817.00 (5,000 Feet)
    Stock Availability
    Nacogdoches
    0 Feet (Find nearest stock)
    All Stores
    25,230 Feet
    Resources
    Images
     
     
    XHHW3505000 - Large Image
     
    XHHW3505000 - Small Image
    Specifications Sheets
     
     
    XHHW3505000 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    260 AMPERE (60 DEG C), 310 AMPERE (75 DEG C), 350 AMPERE (90 DEG C)
    Stranding
    35 STRANDS
    Conductor Size
    500 KCMIL
    Voltage Rating
    600 V
    Material, Color, and Finish
    Conductor Material
    Aluminum
    Insulation Color
    BLACK
    Insulation Material
    XLPE
    Dimensions and Weight
    Length
    3000 FT
    Length in ft
    3000 K
    Outer Diameter
    869 MIL
    Descriptions
    Product Type
    Cable
    Long Description
    CABLE, XHHW-2 TYPE; 3000 FT; 3000 LENGTH IN FT; 869 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 260 AMPERE (60 DEG C), 310 AMPERE (75 DEG C), 350 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING
    Commodity Description
    ALUMINUM BUILDING WIRE-XHHW-STR
    Description
    AL XHHW 350 STR BK 5000
    Manufacturer Information
    Brand
    SOUTHWIRE
    Aluminum
    SOUTHWIRE COMPANY
    Manufacturers Part Number
    27838216
    GTIN
    00032886542893
    UPC
    032886542893
    Taxonomies, Classifications, and Categories
    Category Description
    ALUM BUILDING WIRE
    Type
    XHHW-2
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight
    556 LB/MFT
    Package Type
    REEL
    Weight per foot
    0.401
    Carton
    5000
    Uses, Certifications, and Standards
    Temperature Rating
    90 DEG C
    Approval
    UL 44
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    5,000 DFW RDC
    View Store
    10,000 Houston RDC
    View Store
    5,000 San Antonio RDC
    View Store
    5,000 West Monroe

    A-L

    Location Stock Available
    View Store
    230 Ft. Worth

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for XHHW3505000

    Type in the slang term you'd like to suggest.

* All prices subject to change.