XHHW5003000 - ALU

Also in stock

XHHW500BK2500 - Al XHHW 500 STR BK 2500 - Aluminum
$1,638.54Per 1,000 Feet

Aluminum
Al XHHW 500 STR BK 2500


View or Compare

XHHW5003000 - Al XHHW 500 STR BK 3000

Aluminum

  • $1.64 (for 1 Foot)
  • $1.64 (1 Foot)
  • $1,638.54 (1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    XHHW5003000
    Manufacturer
    Aluminum
    Manufacturer's Part Number
    XHHW5003000
    Description
    Al XHHW 500 STR BK 3000
    Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 500 MCM Conductor Size, 350 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.870 In Outside Diameter, 3000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Aluminum Building Wire - XHHW-STR (Stranded)  Mark as Incorrect
    Suggest a New Category
    Classification
    Alum Building Wire
    UNSPSC
    -
    UPC/EAN/GTIN
    80394012588
    Weight per unit
    0.5559 (lbs/ft)
    Price & Packaging
    Minimum Order Quantity
    1 Foot
    Unit
    $1.64 (1 Foot)
    Reel
    $1.64 (1 Feet)
    Stock Availability
    Nacogdoches
    0 Feet (Find nearest stock)
    All Stores
    3,000 Feet
    Resources
    Images
     
     
    XHHW5003000 - Small Image
     
    XHHW5003000 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    350 A
    Voltage Rating
    600 V
    Conductor Size
    500 MCM
    Material, Color, and Finish
    Insulation Material
    Polyethylene
    Conductor Material
    Aluminum
    Color
    Black
    Dimensions and Weight
    Overall Length
    3000 ft
    Descriptions
    Product Type
    Aluminum Building Wire
    Long Description
    Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 500 MCM Conductor Size, 350 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.870 in Outside Diameter, 3000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific
    Features
    Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
    Short Description
    Aluminum Conductor Building Wire, 500 MCM, Polyethylene Insulation, Black
    Additional Information
    Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
    Description
    AL XHHW 500 STR BK 3000
    Additional Information
    Number of Strands
    37
    Maximum Operating Temperature
    +90 °C
    Standards Met
    UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
    Made in USA
    Yes
    outside diameter
    0.870 in
    Insulation Thickness
    65 mil
    Manufacturer Information
    Brand
    KING WIRE INC.
    Aluminum
    Manufacturers Part Number
    XHHW5003000
    Taxonomies, Classifications, and Categories
    Category Description
    ALUM BUILDING WIRE
    Packaging
    Package Type
    Carton
    Weight per foot
    0.5559
    Carton
    1
    Uses, Certifications, and Standards
    Application
    General Purpose Wiring
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3,000 Tulsa

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for XHHW5003000

    Type in the slang term you'd like to suggest.

* All prices subject to change.