EC766US - 2-1/2" Emt STL Comp CPLG

Amfico

  • $84.24 (Each)
  • $84.24 (Each)

  • $8,424.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC766US
Manufacturer
Amfico
Manufacturer's Part Number
EC766US
Description
2-1/2" Emt STL Comp CPLG
Emt Compression Coupling, 2-1/2 In Trade Size, Zinc Plated, 3/100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
-
UPC/EAN/GTIN
662364017867
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.24 (Each)
Resources
Images
 
 
EC766US - Small Image
 
EC766US - Large Image
 
EC766US - Large Image
Attachments
 
 
EC766US - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Screw Machined Zinc Plated Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3.931 INCH
Length
5.75 INCH
Descriptions
Product Type
Emt Compression Coupling
Description
2-1/2" EMT STL COMP CPLG
Long Description
EMT Compression Coupling, 2-1/2 in Trade Size, Zinc Plated, 3/100 lb/EA
Short Description
EMT Compression Coupling, 2-1/2 in, Zinc Plated, 3/100 lb/EA
Special Features
Concrete-Tight
Commodity Description
Steel Compression Emt Couplings
Additional Information
for use with
Electric Metallic Tubing
Standards Met
UL E16592
package quantity
5 CT;25 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
EC766US
Brand
Amfico
Model
EC
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
2-1/2 IN
Availability
Status
Inactive
Packaging
Weight
3/100 lb/EA
Standard Package
5 PER CARTON
Weight per each
3.6
Carton
1
Uses, Certifications, and Standards
Used On
EMT CONDUIT
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat