3LC224WH - *Delisted* 24" Led Under Counter Bar 24/30/40K WHT

American Lighting, Inc.

  • Special Order Item
  • $0.00 (Each)
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
3LC224WH
Manufacturer
American Lighting, Inc.
Manufacturer's Part Number
3LC2-24-WH
Description
*Delisted* 24" Led Under Counter Bar 24/30/40K WHT
3CT Dimmable 120V Uc, Uww+WW+WH, 14W, 24IN , WH, C/Etl/Us, Es, 1000LM, 2700-3000-4000K, 90+Cri
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
714176013633 / 00714176013633
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
*DELISTED* 24" LED UNDER COUNTER BAR 24/30/40K WHT
Product Type
Led Undercabinet Light Fixture
extra long description
24 INCH LENGTH X 3-5/8 INCH WIDTH X 15/16 INCH HEIGHT SIZE; WHITE FINISH; ETL (CANADA AND US), FCC APPROVAL; UNDERCABINET, TASK LIGHTING APPLICATION; SURFACE MOUNTING; DIMMABLE BALLAST TYPE; LED UNDERCABINET FIXTURE; LED LAMP TYPE; 14.7 WATT LAMP WATTAGE; 120 VOLT AC 60 HERTZ INPUT VOLTAGE; POWDER COATED ALUMINUM HOUSING MATERIAL; 35000 LIFE IN HOUR; 925 LUMEN INTENSITY; 0.13 AMP LAMP CURRENT; TYPE 3-IN-1, MODULAR, LOW PROFILE; CRI 92; COLOR TEMPERATURE 4000 KELVIN; INCLUDES (1) 3/8 INCH CABLE CONNECTOR, (
Long Description
3CT DIMMABLE 120V UC, UWW+WW+WH, 14W, 24IN , WH, C/ETL/US, ES,1000LM,2700-3000-4000K, 90+CRI
Manufacturer Information
Brand
American Lighting, Inc.
Manufacturers Part Number
3LC2-24-WH
GTIN
00714176013633
UPC
714176013633
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
1.6