3LC232DB - 32" Led Under Counter Bar 24/30/40K Dark Bronze

American Lighting, Inc.

  • Special Order Item
  • $0.00 (Each)
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
3LC232DB
Manufacturer
American Lighting, Inc.
Manufacturer's Part Number
3LC2-32-DB
Description
32" Led Under Counter Bar 24/30/40K Dark Bronze
3CT Dimmable 120V Uc, Uww+WW+WH, 16W, 32IN , DK BRZ, C/Etl/Us, 1170LM, 2400-3000-4000K, 90+Cri
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
714176013688 / 00714176013688
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
Led Undercabinet Light Fixture
extra long description
32 INCH LENGTH X 15/16 INCH DEPTH X 3-5/8 INCH HEIGHT SIZE; DARK BRONZE FINISH; ETL (CANADA AND US), FCC APPROVAL; UNDERCABINET, TASK LIGHTING APPLICATION; SURFACE MOUNT MOUNTING; UNDERCABINET LIGHT FIXTURE; DIMMABLE, LED LAMP TYPE; 16.8 WATT LAMP WATTAGE; 120 VOLT AC 60 HERTZ INPUT VOLTAGE; POWER COATED ALUMINUM HOUSING MATERIAL; 35000 LIFE IN HOUR; 1088 LUMEN INTENSITY; INDOOR, DRY LOCATION AREA CLASSIFICATION; JA8 COMPLIANT; COLOR TEMPERATURE 2700/3000/4000 KELVIN; COLOR RENDERING INDEX 80 (2700 KELVIN)
Long Description
3CT DIMMABLE 120V UC, UWW+WW+WH, 16W, 32IN , DK BRZ, C/ETL/US,1170LM, 2400-3000-4000K, 90+CRI
Description
32" LED UNDER COUNTER BAR 24/30/40K DARK BRONZE
Manufacturer Information
Brand
American Lighting, Inc.
Manufacturers Part Number
3LC2-32-DB
GTIN
00714176013688
UPC
714176013688
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
2.25