HCX34 - ANA

HCX34 - 3/4" High Temp Sealtite

Anaconda

  • $6.65 (Each)
  • $6.65 (Each)
  • $664.64 (Per 100)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    HCX34
    Manufacturer
    Anaconda
    Manufacturer's Part Number
    39122
    Description
    3/4" High Temp Sealtite
    Thermoplastic PVC Jacket With Cord Packing 3/4" HCX Black 100 FT Carton
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Conduit & Raceways - Liquid Tight Conduit  Mark as Incorrect
    Suggest a New Category
    Classification
    Liquid Tight
    UNSPSC
    39131706 - Electrical conduit
    UPC/GTIN
    714118391225 / 00714118391225
    Weight per unit
    39 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $6.65 (Each)
    Carton
    $6.65 (Each)
    Resources
    Images
     
     
    HCX34 - Small Image
     
    HCX34 - Large Image
    Attachments
     
     
    HCX34 - Specification Sheet
    Other Links
     
     
    HCX34 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    Thermoplastic PVC Jacket with cord packing 3/4" HCX BLACK 100 ft carton
    Special Features
    Thermoplastic PVC Jacket with cord packing 3/4" HCX BLACK 100 ft carton
    Description
    3/4" HIGH TEMP SEALTITE
    Product Type
    3/4 HCX-BLK 100
    Manufacturer Information
    sub brand
    Sealtite
    Brand
    Anaconda
    Manufacturers Part Number
    39122
    GTIN
    00714118391225
    UPC
    714118391225
    Taxonomies, Classifications, and Categories
    Category Description
    Liquid Tight
    Type
    Liquid-tight flexible metal conduit
    Packaging
    Weight per each
    39
    Carton
    1
    Uses, Certifications, and Standards
    Application
    STANDARD
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for HCX34

    Type in the slang term you'd like to suggest.

* All prices subject to change.