111 - 2" D. 1/2" Ko, 7.5 Cu, Cond SW Box W/Ears

Appozgcomm

  • $12.72 (Each)
  • $12.72 (Each)

  • $636.13 (Per 50)

  • $1,272.26 (Per 100)
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
111
Manufacturer
Appozgcomm
Manufacturer's Part Number
111
Description
2" D. 1/2" Ko, 7.5 Cu, Cond SW Box W/Ears
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:8, Material:Steel, Size:2 X 2 X 3IN, Cubic Capacity:10ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
687855758654 / 00687855758654
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.72 (Each)
Carton
$636.13 (Per 50)
Resources
Images
 
 
111 - Large Image
 
111 - Small Image
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
Steel
Dimensions and Weight
Size
2 X 2 X 3
Descriptions
Description
2" D. 1/2" KO, 7.5 CU, COND SW BOX W/EARS
Product Type
BX SQ CRNR SW 3X2X2 PLSTR EARS1/2 Ko
extra long description
EGS 111 BX SQ CRNR SW 3X2X2 PLSTR
Long Description
Features:Gangable, With 1/2 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:8, Material:Steel, Size:2 X 2 X 3IN, Cubic Capacity:10CI
Special Features
Gangable, With 1/2 IN Conduit Knockouts, With Plaster Ears, 2 IN Deep
Additional Information
Knockouts
8
Manufacturer Information
Brand
Appleton
sub brand
ETP
GTIN
00687855758654
UPC
687855758654
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square Corner Switch Box
Packaging
Weight per each
0.46
Carton
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat