222LE - 2-1/2D SW Box

Appozgcomm

  • $8.32 (Each)
  • $8.32 (Each)

  • $415.75 (Per 50)

  • $831.50 (Per 100)
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
222LE
Manufacturer
Appozgcomm
Manufacturer's Part Number
222LE
Description
2-1/2D SW Box
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI , With 4 Nail Holes Each Side, Side Leveling Bosses
Slang Terms
Gem Box, Switch Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
687855760657 / 00687855760657
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.32 (Each)
Carton
$415.75 (Per 50)
Resources
Images
 
 
222LE - Large Image
 
222LE - Small Image
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
Steel
Dimensions and Weight
Size
2 X 2.5 X 3
Descriptions
Description
2-1/2D SW BOX
Product Type
BX SQ CRNR SW 3X2X2-1/2 Nail Holes Boss
Long Description
Features:Gangable, With 1/2 IN Conduit Knockout, Standard:UL 514A, UL Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI ,With 4 Nail Holes each Side, Side Leveling Bosses
Special Features
Gangable, With 1/2 IN Conduit Knockouts, 2-1/2 In Deep, Four Nail Holes Each Side, Side Leveling Bosses
extra long description
EGS 222LE BX SQ CRNR SW 3X2X2-1/2 N
Also Known As...
Gem Box
Switch Box
Additional Information
Knockouts
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
222LE
sub brand
ETP
GTIN
00687855760657
UPC
687855760657
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Square Corner Switch Box
Packaging
Weight per each
0.53
Carton
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat